Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 20x15 mm

  • Mfr # MBC41-20-15-A

  • Zoro # G3340434


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
41 mm
Overall Length
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC41-20-15-A
Zoro #
G3340434
UPC #
634529064221
Country of Origin
United States

Dimensions

Bore Dia.
20mm x 15mm
Outside Dia.
41 mm
Overall Length
50.8 mm
Hub Dia.
41 mm
Length through Bore (mm)
25.50
Overall Length (mm)
51
Clearance Dia. (mm)
41.0
Outside Dia. (mm)
41
Screw Size (mm)
M4
Screw Size
M4
Length through Bore
25.5 mm
Length Through Bore 2
24 mm
Bore Diameter 2
15 mm
Length Through Bore 1
24 mm
Hub Length
18.05 mm
Screw Thread Size
M4
Maximum Bore Diameter
20 mm
Bore Diameter 1
20 mm
Coupling Outside Diameter
41.3 mm
Different Bore Sizes
Yes
Minimum Bore Diameter
15 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Anodized Aluminum
Max. Temp. Range (F)
200
Torque (In.-Lbs.)
250
Max. Angular Misalignment
2 Degrees
Rated Torque
250 in-lb
Material
Aluminum
Screw Type
Cap Screw
Max. Parallel Misalignment (In.)
0.01 in
Item - Motion Control Couplings
Motion Control Coupling
Style
Bellows Clamp
Max. RPM
10,000 RPM
Max. Temp.
200 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.002
Max. Axial Misalignment (In.)
+/-0.020
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees C
Zero Backlash
Yes
Dynamic Torque Reversing
7 N-m
Maximum Torque
28 N-m
Fastener Tightening Torque
4.6 N-m
Hub Material
Aluminum
Number of Locking Screws
2
Hub Material Grade
2024
Dynamic Torque Non-Reversing
14 N-m
Bore Type
Round
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Included Screws
(2) Hex Socket Cap Screw
Hub Material Finish
Sulfuric Anodized
Parallel Misalignment
0.25 mm
Torsional Stiffness
63 N-m/Deg
Maximum Operating Temperature
93 Degrees C
Bellows Material Finish
None
Axial Motion
0.5 mm
Bellows Material Grade
321
Moment of Inertia
0.000030763 kgf/m sq
Angular Misalignment
2 Degrees
Full Bearing Support Required
Yes
Maximum Speed
10,000 RPM
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Shaft Tolerance
+0.000 mm / -0.013 mm
Bellows Material
Stainless Steel

Description

Motion Control Coupling, Bore Diameter 1 20 mm, Bore Diameter 2 15 mm, Coupling Outside Diameter 41.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 28 N-m, Hub Material Aluminum, Overall Length 50.8 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 24 mm, Length Through Bore 2 24 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 14 N-m, Dynamic Torque Reversing 7 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.