Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 25x16 mm

  • Mfr # MBC51-25-16-A

  • Zoro # G1977482


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
51 mm
Overall Length
58.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC51-25-16-A
Zoro #
G1977482
UPC #
634529064436
Country of Origin
United States

Dimensions

Bore Dia.
25mm x 16mm
Outside Dia.
51 mm
Overall Length
58.7 mm
Length through Bore
29.5 mm
Screw Size
M5
Clearance Dia. (mm)
51.0
Length through Bore (mm)
29.50
Overall Length (mm)
59
Hub Dia.
51 mm
Outside Dia. (mm)
51
Screw Size (mm)
M5
Coupling Outside Diameter
50.8 mm
Maximum Bore Diameter
25 mm
Length Through Bore 1
27.9 mm
Screw Thread Size
M5
Bore Diameter 1
25 mm
Clearance Diameter
50.8 mm
Different Bore Sizes
Yes
Length Through Bore 2
27.9 mm
Minimum Bore Diameter
16 mm
Hub Length
20.55 mm
Bore Diameter 2
16 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Anodized Aluminum
Rated Torque
400 in-lb
Style
Bellows Clamp
Max. Temp.
200 Degrees F
Material
Aluminum
Max. Parallel Misalignment (In.)
0.01 in
Max. Temp. Range (F)
200
Torsional Stiffness (Deg./In.-Lbs.)
0.001
Max. RPM
10,000 RPM
Max. Axial Misalignment (In.)
+/-0.020
Torque (In.-Lbs.)
400
Screw Type
Cap Screw
Max. Angular Misalignment
2 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Bellows Material Grade
321
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round
Hub Material Grade
2024
Angular Misalignment
2 Degrees
Maximum Torque
45.2 N-m
Screw Material Finish
Black Oxide
Parallel Misalignment
0.25 mm
Number of Locking Screws
2
Maximum Speed
10,000 RPM
Hub Material
Aluminum
Moment of Inertia
0.00007975 kgf/m sq
Dynamic Torque Non-Reversing
22.6 N-m
Fastener Tightening Torque
9.5 N-m
Hub Material Finish
Sulfuric Anodized
Maximum Operating Temperature
93 Degrees C
Bellows Material
Stainless Steel
Torsional Stiffness
108 N-m/Deg
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
Shaft Tolerance
+0.000 mm / -0.013 mm
Bellows Material Finish
None
Dynamic Torque Reversing
11.3 N-m
Included Screws
(2) Hex Socket Cap Screw
Full Bearing Support Required
Yes
Shaft Locking Type
Clamp On
Axial Motion
0.5 mm

Description

Motion Control Coupling, Bore Diameter 1 25 mm, Bore Diameter 2 16 mm, Coupling Outside Diameter 50.8 mm, Maximum Speed 10,000 RPM, Maximum Torque 45.2 N-m, Hub Material Aluminum, Overall Length 58.7 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 50.8 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 27.9 mm, Length Through Bore 2 27.9 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 22.6 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.