Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 3/16x1/8 In

  • Mfr # BC10-3-2-A

  • Zoro # G0346001


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
3/16 in x 1/8 in
Rated Torque
22 in-lb
Max. RPM
10,000 RPM
Outside Dia.
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC10-3-2-A
Zoro #
G0346001
UPC #
634529062500
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in x 1/8 in
Outside Dia.
0.59 in
Overall Length
1.08 in
Length through Bore (In.)
0.500
Screw Size (mm)
M2
Hub Dia.
0.59 in
Clearance Dia. (In.)
0.59 in
Length through Bore
0.5 in
Outside Dia. (In.)
0.590
Screw Size
M2
Overall Length (In.)
1.073
Maximum Bore Diameter
3/16 in
Bore Diameter 2
1/8 in
Bore Diameter 1
3/16 in
Screw Thread Size
M2
Minimum Bore Diameter
1/8 in
Hub Length
0.34 in
Coupling Outside Diameter
0.6 in
Length Through Bore 1
0.52 in
Different Bore Sizes
Yes
Length Through Bore 2
0.52 in
Clearance Diameter
0.59 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
22 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Max. Temp.
200 Degrees F
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.008
Max. Parallel Misalignment (In.)
0.004 in
Max. Temp. Range (F)
200
Item - Motion Control Couplings
Motion Control Coupling
Finish
Anodized Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.014
Torque (In.-Lbs.)
22
Screw Type
Cap Screw
Max. Angular Misalignment
1.5 Degrees
Item
Motion Control Coupling
Style
Bellows Clamp
Axial Motion
0.008 in
Screw Material
Alloy Steel
Bore Tolerance
+0.001 in / -0.000 in
Moment of Inertia
0.001082 lb-in sq
Dynamic Torque Reversing
5.5 lb-in
Dynamic Torque Non-Reversing
11 lb-in
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Screw Material Finish
Black Oxide
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bellows Material
Stainless Steel
Full Bearing Support Required
Yes
Fastener Tightening Torque
5.3 in-lb
Shaft Tolerance
+0.0000 in / -0.0005 in
System of Measurement
Inch
Zero Backlash
Yes
Bore Type
Round
Included Screws
(2) Hex Socket Cap Screw
Angular Misalignment
1.5 Degrees
Minimum Operating Temperature
-40 Degrees F
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.004 in
Number of Locking Screws
2
Hub Material Finish
Sulfuric Anodized
Maximum Torque
22 in-lb
Application
Encoders, Stepper / Servo
Hub Material Grade
2024
Bellows Material Grade
321
Bellows Material Finish
None
Shaft Locking Type
Clamp On
Maximum Speed
10,000 RPM
Maximum Operating Temperature
200 Degrees F
Hub Material
Aluminum
Torsional Stiffness
72 in-lb/Deg

Description

Motion Control Coupling, Bore Diameter 1 3/16 in, Bore Diameter 2 1/8 in, Coupling Outside Diameter 0.6 in, Maximum Speed 10,000 RPM, Maximum Torque 22 in-lb, Hub Material Aluminum, Overall Length 1.08 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 0.59 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 0.52 in, Length Through Bore 2 0.52 in, Parallel Misalignment 0.004 in, Bore Type Round, Dynamic Torque Non-Reversing 11 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.