Zoro Homepage

Coupling, Bellows Clamp, Bore 3/4x1/2 In

  • Mfr # BC32-12-8-A

  • Zoro # G2141081


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
3/4 in x 1/2 in
Rated Torque
400 in-lb
Max. RPM
10,000 RPM
Outside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC32-12-8-A
Zoro #
G2141081
UPC #
634529067581
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in x 1/2 in
Outside Dia.
2 in
Overall Length
2.31 in
Length through Bore
1.157 in
Screw Size
M5
Length through Bore (In.)
1.157
Screw Size (mm)
M5
Overall Length (In.)
2.315
Outside Dia. (In.)
2.000
Clearance Dia. (In.)
2 in
Hub Length
0.81 in
Minimum Bore Diameter
1/2 in
Bore Diameter 1
3/4 in
Different Bore Sizes
Yes
Coupling Outside Diameter
2 in
Screw Thread Size
M5
Clearance Diameter
2 in
Length Through Bore 2
1.1 in
Maximum Bore Diameter
3/4 in
Length Through Bore 1
1.1 in
Bore Diameter 2
1/2 in

Description

Motion Control Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 1/2 in, Coupling Outside Diameter 2 in, Maximum Speed 10,000 RPM, Maximum Torque 400 in-lb, Hub Material Aluminum, Overall Length 2.31 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 2 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.1 in, Length Through Bore 2 1.1 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 200 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.