Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 3/4x3/8 In

  • Mfr # BC26-12-6-A

  • Zoro # G0542945


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
3/4 in x 3/8
Rated Torque
250 in-lb
Max. RPM
10,000 RPM
Outside Dia.
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC26-12-6-A
Zoro #
G0542945
UPC #
634529062869
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in x 3/8
Outside Dia.
1.625 in
Overall Length
2 in
Length through Bore
1.0 in
Overall Length (In.)
2.029
Screw Size
M4
Clearance Dia. (In.)
1.625 in
Length through Bore (In.)
1.000
Screw Size (mm)
M4
Outside Dia. (In.)
1.625
Bore Diameter 2
3/8 in
Clearance Diameter
1.63 in
Coupling Outside Diameter
1.63 in
Length Through Bore 1
0.95 in
Different Bore Sizes
Yes
Bore Diameter 1
3/4 in
Maximum Bore Diameter
3/4 in
Screw Thread Size
M4
Hub Length
0.71 in
Length Through Bore 2
0.95 in
Minimum Bore Diameter
3/8 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
250 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Finish
Anodized Aluminum
Max. Axial Misalignment (In.)
+/-0.020
Max. Temp.
200 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.002
Torque (In.-Lbs.)
250
Max. Angular Misalignment
2 Degrees
Max. Temp. Range (F)
200
Material
Aluminum
Max. Parallel Misalignment (In.)
0.01 in
Item
Motion Control Coupling
Screw Type
Cap Screw
Style
Bellows Clamp
Screw Material
Alloy Steel
Moment of Inertia
0.104192 lb-in sq
Dynamic Torque Reversing
62.5 lb-in
Dynamic Torque Non-Reversing
125 lb-in
Axial Motion
0.02 in
Bore Tolerance
+0.001 in / -0.000 in
Included Screws
(2) Hex Socket Cap Screw
Maximum Torque
250 in-lb
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Hub Material
Aluminum
Maximum Speed
10,000 RPM
Minimum Operating Temperature
-40 Degrees F
Hub Material Grade
2024
Hub Material Finish
Sulfuric Anodized
Full Bearing Support Required
Yes
Bore Type
Round
Bellows Material
Stainless Steel
Screw Material Finish
Black Oxide
Number of Locking Screws
2
Maximum Operating Temperature
200 Degrees F
Bellows Material Grade
321
Angular Misalignment
2 Degrees
Shaft Tolerance
+0.0000 in / -0.0005 in
Zero Backlash
Yes
Bellows Material Finish
None
Torsional Stiffness
550 in-lb/Deg
Parallel Misalignment
0.01 in
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Shaft Locking Type
Clamp On
Application
Encoders, Stepper / Servo
System of Measurement
Inch
For Misalignment Type
Angular, Axial, Parallel
Fastener Tightening Torque
40.7 in-lb

Description

Motion Control Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/8 in, Coupling Outside Diameter 1.63 in, Maximum Speed 10,000 RPM, Maximum Torque 250 in-lb, Hub Material Aluminum, Overall Length 2 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 1.63 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 0.95 in, Length Through Bore 2 0.95 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 125 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.