Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 3/4x5/8 In

  • Mfr # BC26-12-10-A

  • Zoro # G3028611


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
3/4 in x 5/8 in
Rated Torque
250 in-lb
Max. RPM
10,000 RPM
Outside Dia.
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC26-12-10-A
Zoro #
G3028611
UPC #
634529062845
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in x 5/8 in
Outside Dia.
1.625 in
Overall Length
2 in
Screw Size
M4
Screw Size (mm)
M4
Overall Length (In.)
2.029
Length through Bore
1.0 in
Outside Dia. (In.)
1.625
Length through Bore (In.)
1.000
Clearance Dia. (In.)
1.625 in
Screw Thread Size
M4
Length Through Bore 2
0.95 in
Length Through Bore 1
0.95 in
Coupling Outside Diameter
1.63 in
Clearance Diameter
1.63 in
Bore Diameter 1
3/4 in
Hub Length
0.71 in
Maximum Bore Diameter
3/4 in
Different Bore Sizes
Yes
Bore Diameter 2
5/8 in
Minimum Bore Diameter
5/8 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
250 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Style
Bellows Clamp
Item
Motion Control Coupling
Max. Temp.
200 Degrees F
Max. Angular Misalignment
2 Degrees
Max. Temp. Range (F)
200
Torque (In.-Lbs.)
250
Torsional Stiffness (Deg./In.-Lbs.)
0.002
Finish
Anodized Aluminum
Max. Parallel Misalignment (In.)
0.01 in
Max. Axial Misalignment (In.)
+/-0.020
Material
Aluminum
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Bore Tolerance
+0.001 in / -0.000 in
Moment of Inertia
0.103308 lb-in sq
Screw Material
Alloy Steel
Dynamic Torque Reversing
62.5 lb-in
Dynamic Torque Non-Reversing
125 lb-in
Axial Motion
0.02 in
Included Screws
(2) Hex Socket Cap Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Fastener Tightening Torque
40.7 in-lb
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Inch
Parallel Misalignment
0.01 in
Torsional Stiffness
550 in-lb/Deg
Bellows Material
Stainless Steel
Maximum Torque
250 in-lb
Bore Type
Round
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Maximum Speed
10,000 RPM
Hub Material Grade
2024
Angular Misalignment
2 Degrees
Hub Material Finish
Sulfuric Anodized
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
Bellows Material Grade
321
Shaft Tolerance
+0.0000 in / -0.0005 in
Maximum Operating Temperature
200 Degrees F
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Hub Material
Aluminum
Full Bearing Support Required
Yes
Application
Encoders, Stepper / Servo
Bellows Material Finish
None
Number of Locking Screws
2

Description

Motion Control Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 5/8 in, Coupling Outside Diameter 1.63 in, Maximum Speed 10,000 RPM, Maximum Torque 250 in-lb, Hub Material Aluminum, Overall Length 2 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 1.63 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 0.95 in, Length Through Bore 2 0.95 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 125 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.