Zoro Homepage

Coupling, Bellows Clamp, Bore 4x4 mm

  • Mfr # MBC19-4-4-A

  • Zoro # G2191761


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
19 mm
Overall Length
30.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC19-4-4-A
Zoro #
G2191761
UPC #
634529063637
Country of Origin
United States

Dimensions

Bore Dia.
4mm x 4mm
Outside Dia.
19 mm
Overall Length
30.2 mm
Screw Size
M2.5
Hub Dia.
15 mm
Length through Bore (mm)
15.00
Length through Bore
15.0 mm
Outside Dia. (mm)
19
Overall Length (mm)
30
Screw Size (mm)
M2.5
Clearance Dia. (mm)
19.0
Hub Length
10.4 mm
Screw Thread Size
M2.5
Different Bore Sizes
No
Bore Diameter 1
4 mm
Clearance Diameter
19.1 mm
Minimum Bore Diameter
4 mm
Bore Diameter 2
4 mm
Length Through Bore 1
14.5 mm
Coupling Outside Diameter
19.1 mm
Length Through Bore 2
14.5 mm
Maximum Bore Diameter
4 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Anodized Aluminum
Max. Angular Misalignment
1.5 Degrees
Max. Axial Misalignment (In.)
+/-0.010
Max. RPM
10,000 RPM
Style
Bellows Clamp
Torque (In.-Lbs.)
40
Screw Type
Cap Screw
Max. Parallel Misalignment (In.)
0.004 in
Item - Motion Control Couplings
Motion Control Coupling
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.008
Rated Torque
40 in-lb
Max. Temp.
200 Degrees F
Max. Temp. Range (F)
200
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Fastener Tightening Torque
1.21 N-m
Hub Material Grade
2024
Torsional Stiffness
14 N-m/Deg
Moment of Inertia
0.000000904 kgf/m sq
Hub Material Finish
Sulfuric Anodized
Dynamic Torque Non-Reversing
2.25 N-m
Bellows Material Finish
None
Maximum Torque
4.5 N-m
Bellows Material
Stainless Steel
Dynamic Torque Reversing
1.13 N-m
Zero Backlash
Yes
Maximum Operating Temperature
93 Degrees C
Parallel Misalignment
0.1 mm
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000 mm / -0.013 mm
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Screw Material Finish
Black Oxide
Axial Motion
0.25 mm
Bore Type
Round
Shaft Locking Type
Clamp On
Bellows Material Grade
321
Number of Locking Screws
2
Minimum Operating Temperature
-40 Degrees C
Maximum Speed
10,000 RPM
For Misalignment Type
Angular, Axial, Parallel
Hub Material
Aluminum
Included Screws
(2) Hex Socket Cap Screw
Angular Misalignment
1.5 Degrees

Description

Motion Control Coupling, Bore Diameter 1 4 mm, Bore Diameter 2 4 mm, Coupling Outside Diameter 19.1 mm, Maximum Speed 10,000 RPM, Maximum Torque 4.5 N-m, Hub Material Aluminum, Overall Length 30.2 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 19.1 mm, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 14.5 mm, Length Through Bore 2 14.5 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 2.25 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.