Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 5/16x1/4 In

  • Mfr # BC12-5-4-A

  • Zoro # G1434946


product price: $88.45
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
5/16 in x 1/4 in
Rated Torque
40 in-lb
Max. RPM
10,000 RPM
Outside Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC12-5-4-A
Zoro #
G1434946
UPC #
634529062593
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in x 1/4 in
Outside Dia.
0.75 in
Overall Length
5.19 in
Overall Length (In.)
1.224
Screw Size
M2.5
Screw Size (mm)
M2.5
Clearance Dia. (In.)
0.75 in
Outside Dia. (In.)
0.750
Length through Bore
0.598 in
Length through Bore (In.)
0.598
Different Bore Sizes
Yes
Minimum Bore Diameter
1/4 in
Hub Length
0.41 in
Screw Thread Size
M2.5
Clearance Diameter
0.75 in
Bore Diameter 2
1/4 in
Bore Diameter 1
5/16 in
Length Through Bore 2
0.57 in
Maximum Bore Diameter
5/16 in
Coupling Outside Diameter
0.75 in
Length Through Bore 1
0.57 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
40 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Item
Motion Control Coupling
Item - Motion Control Couplings
Motion Control Coupling
Material
Aluminum
Finish
Anodized Aluminum
Max. Parallel Misalignment (In.)
0.004 in
Style
Bellows Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.008
Max. Angular Misalignment
1.5 Degrees
Max. Axial Misalignment (In.)
+/-0.010
Max. Temp. Range (F)
200
Max. Temp.
200 Degrees F
Screw Type
Cap Screw
Torque (In.-Lbs.)
40
Dynamic Torque Reversing
10 lb-in
Axial Motion
0.01 in
Bore Tolerance
+0.001 in / -0.000 in
Dynamic Torque Non-Reversing
20 lb-in
Moment of Inertia
0.003042 lb-in sq
Screw Material
Alloy Steel
Hub Material
Aluminum
For Misalignment Type
Angular, Axial, Parallel
Number of Locking Screws
2
Angular Misalignment
1.5 Degrees
Bellows Material Finish
None
Shaft Tolerance
+0.0000 in / -0.0005 in
Zero Backlash
Yes
Included Screws
(2) Hex Socket Cap Screw
Bellows Material Grade
321
Maximum Torque
40 in-lb
Shaft Locking Type
Clamp On
Parallel Misalignment
0.004 in
Bellows Material
Stainless Steel
Torsional Stiffness
120 in-lb/Deg
Fastener Tightening Torque
10.7 in-lb
Hub Material Grade
2024
System of Measurement
Inch
Minimum Operating Temperature
-40 Degrees F
Full Bearing Support Required
Yes
Application
Encoders, Stepper / Servo
Maximum Speed
10,000 RPM
Hub Material Finish
Sulfuric Anodized
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material Finish
Black Oxide
Bore Type
Round
Maximum Operating Temperature
200 Degrees F
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash

Description

Motion Control Coupling, Bore Diameter 1 5/16 in, Bore Diameter 2 1/4 in, Coupling Outside Diameter 0.75 in, Maximum Speed 10,000 RPM, Maximum Torque 40 in-lb, Hub Material Aluminum, Overall Length 5.19 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 0.75 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 0.57 in, Length Through Bore 2 0.57 in, Parallel Misalignment 0.004 in, Bore Type Round, Dynamic Torque Non-Reversing 20 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.