Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 5/16x3/16 In

  • Mfr # BC12-5-3-A

  • Zoro # G0632904


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
5/16 in x 3/16 in
Rated Torque
40 in-lb
Max. RPM
10,000 RPM
Outside Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC12-5-3-A
Zoro #
G0632904
UPC #
634529062586
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in x 3/16 in
Outside Dia.
0.75 in
Overall Length
4.19 in
Length through Bore
0.598 in
Overall Length (In.)
1.224
Outside Dia. (In.)
0.750
Screw Size (mm)
M2.5
Clearance Dia. (In.)
0.75 in
Screw Size
M2.5
Length through Bore (In.)
0.598
Minimum Bore Diameter
3/16 in
Bore Diameter 2
3/16 in
Length Through Bore 2
0.57 in
Length Through Bore 1
0.57 in
Bore Diameter 1
5/16 in
Different Bore Sizes
Yes
Clearance Diameter
0.75 in
Coupling Outside Diameter
0.75 in
Screw Thread Size
M2.5
Maximum Bore Diameter
5/16 in
Hub Length
0.41 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
40 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Item
Motion Control Coupling
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.010
Style
Bellows Clamp
Max. Temp. Range (F)
200
Torque (In.-Lbs.)
40
Max. Parallel Misalignment (In.)
0.004 in
Material
Aluminum
Screw Type
Cap Screw
Max. Temp.
200 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.008
Max. Angular Misalignment
1.5 Degrees
Finish
Anodized Aluminum
Dynamic Torque Non-Reversing
20 lb-in
Axial Motion
0.01 in
Moment of Inertia
0.003052 lb-in sq
Screw Material
Alloy Steel
Dynamic Torque Reversing
10 lb-in
Bore Tolerance
+0.001 in / -0.000 in
Parallel Misalignment
0.004 in
Application
Encoders, Stepper / Servo
Bellows Material Finish
None
Hub Material
Aluminum
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Angular Misalignment
1.5 Degrees
Zero Backlash
Yes
Bore Type
Round
Full Bearing Support Required
Yes
Bellows Material
Stainless Steel
Shaft Tolerance
+0.0000 in / -0.0005 in
System of Measurement
Inch
Included Screws
(2) Hex Socket Cap Screw
Maximum Operating Temperature
200 Degrees F
Maximum Torque
40 in-lb
Screw Material Finish
Black Oxide
Torsional Stiffness
120 in-lb/Deg
Maximum Speed
10,000 RPM
Hub Material Finish
Sulfuric Anodized
Shaft Locking Type
Clamp On
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Minimum Operating Temperature
-40 Degrees F
Fastener Tightening Torque
10.7 in-lb
Number of Locking Screws
2
Hub Material Grade
2024
Bellows Material Grade
321
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling, Bore Diameter 1 5/16 in, Bore Diameter 2 3/16 in, Coupling Outside Diameter 0.75 in, Maximum Speed 10,000 RPM, Maximum Torque 40 in-lb, Hub Material Aluminum, Overall Length 4.19 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 0.75 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 0.57 in, Length Through Bore 2 0.57 in, Parallel Misalignment 0.004 in, Bore Type Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.