Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 5/8x1/2 In

  • Mfr # BC32-10-8-A

  • Zoro # G3292931


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
5/8 in x 1/2 in
Rated Torque
400 in-lb
Max. RPM
10,000 RPM
Outside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC32-10-8-A
Zoro #
G3292931
UPC #
634529095218
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 1/2 in
Outside Dia.
2 in
Overall Length
2.31 in
Screw Size
M5
Screw Size (mm)
M5
Length through Bore
1.157 in
Clearance Dia. (In.)
2 in
Length through Bore (In.)
1.157
Overall Length (In.)
2.315
Outside Dia. (In.)
2.000
Clearance Diameter
2 in
Bore Diameter 1
5/8 in
Screw Thread Size
M5
Hub Length
0.81 in
Minimum Bore Diameter
1/2 in
Bore Diameter 2
1/2 in
Length Through Bore 2
1.1 in
Coupling Outside Diameter
2 in
Different Bore Sizes
Yes
Maximum Bore Diameter
5/8 in
Length Through Bore 1
1.1 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
400 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
2 Degrees
Finish
Anodized Aluminum
Item
Motion Control Coupling
Material
Aluminum
Max. Temp.
200 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.001
Max. Axial Misalignment (In.)
+/-0.020
Torque (In.-Lbs.)
400
Max. Temp. Range (F)
200
Style
Bellows Clamp
Max. Parallel Misalignment (In.)
0.01 in
Screw Type
Cap Screw
Dynamic Torque Reversing
100 lb-in
Axial Motion
0.02 in
Moment of Inertia
0.279058 lb-in sq
Bore Tolerance
+0.001 in / -0.000 in
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
200 lb-in
Zero Backlash
Yes
Angular Misalignment
2 Degrees
Torsional Stiffness
950 in-lb/Deg
Maximum Speed
10,000 RPM
Shaft Tolerance
+0.0000 in / -0.0005 in
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
200 Degrees F
Included Screws
(2) Hex Socket Cap Screw
Bellows Material Finish
None
Bore Type
Round
Shaft Locking Type
Clamp On
Hub Material
Aluminum
System of Measurement
Inch
Screw Material Finish
Black Oxide
Bellows Material
Stainless Steel
Parallel Misalignment
0.01 in
Hub Material Grade
2024
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Fastener Tightening Torque
84.1 in-lb
Maximum Torque
400 in-lb
Bellows Material Grade
321
Application
Encoders, Stepper / Servo
Number of Locking Screws
2
For Misalignment Type
Angular, Axial, Parallel
Hub Material Finish
Sulfuric Anodized
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash

Description

Motion Control Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 1/2 in, Coupling Outside Diameter 2 in, Maximum Speed 10,000 RPM, Maximum Torque 400 in-lb, Hub Material Aluminum, Overall Length 2.31 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 2 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.1 in, Length Through Bore 2 1.1 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 200 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.