Zoro Homepage

Coupling, Bellows Clamp, Bore 5x5 mm

  • Mfr # MBC19-5-5-A

  • Zoro # G3401781


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
19 mm
Overall Length
30.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC19-5-5-A
Zoro #
G3401781
UPC #
634529063651
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 5mm
Outside Dia.
19 mm
Overall Length
30.2 mm
Screw Size (mm)
M2.5
Clearance Dia. (mm)
19.0
Overall Length (mm)
30
Hub Dia.
15 mm
Screw Size
M2.5
Length through Bore (mm)
15.00
Length through Bore
15.0 mm
Outside Dia. (mm)
19
Clearance Diameter
19.1 mm
Bore Diameter 1
5 mm
Screw Thread Size
M2.5
Hub Length
10.4 mm
Length Through Bore 2
14.5 mm
Maximum Bore Diameter
5 mm
Bore Diameter 2
5 mm
Length Through Bore 1
14.5 mm
Different Bore Sizes
No
Coupling Outside Diameter
19.1 mm
Minimum Bore Diameter
5 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Anodized Aluminum
Max. RPM
10,000 RPM
Rated Torque
40 in-lb
Max. Axial Misalignment (In.)
+/-0.010
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.008
Max. Parallel Misalignment (In.)
0.004 in
Max. Temp. Range (F)
200
Item - Motion Control Couplings
Motion Control Coupling
Style
Bellows Clamp
Max. Temp.
200 Degrees F
Screw Type
Cap Screw
Torque (In.-Lbs.)
40
Max. Angular Misalignment
1.5 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Axial Motion
0.25 mm
Hub Material Finish
Sulfuric Anodized
For Misalignment Type
Angular, Axial, Parallel
Bellows Material
Stainless Steel
Bore Type
Round
Shaft Tolerance
+0.000 mm / -0.013 mm
Moment of Inertia
0.000000902 kgf/m sq
Bellows Material Grade
321
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Fastener Tightening Torque
1.21 N-m
Maximum Torque
4.5 N-m
Dynamic Torque Reversing
1.13 N-m
Bellows Material Finish
None
Dynamic Torque Non-Reversing
2.25 N-m
Maximum Speed
10,000 RPM
Hub Material Grade
2024
Minimum Operating Temperature
-40 Degrees C
Angular Misalignment
1.5 Degrees
Included Screws
(2) Hex Socket Cap Screw
Number of Locking Screws
2
Full Bearing Support Required
Yes
Torsional Stiffness
14 N-m/Deg
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Maximum Operating Temperature
93 Degrees C
Shaft Locking Type
Clamp On
Hub Material
Aluminum
Parallel Misalignment
0.1 mm

Description

Motion Control Coupling, Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Coupling Outside Diameter 19.1 mm, Maximum Speed 10,000 RPM, Maximum Torque 4.5 N-m, Hub Material Aluminum, Overall Length 30.2 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 19.1 mm, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 14.5 mm, Length Through Bore 2 14.5 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 2.25 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.