Zoro Homepage

Coupling, Bellows Clamp, Bore 6x4 mm

  • Mfr # MBC19-6-4-A

  • Zoro # G0748045


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
19 mm
Overall Length
30.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC19-6-4-A
Zoro #
G0748045
UPC #
634529063668
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 4mm
Outside Dia.
19 mm
Overall Length
30.2 mm
Screw Size (mm)
M2.5
Screw Size
M2.5
Clearance Dia. (mm)
19.0
Hub Dia.
15 mm
Overall Length (mm)
30
Length through Bore
15.0 mm
Length through Bore (mm)
15.00
Outside Dia. (mm)
19
Maximum Bore Diameter
6 mm
Hub Length
10.4 mm
Bore Diameter 2
4 mm
Screw Thread Size
M2.5
Length Through Bore 2
14.5 mm
Coupling Outside Diameter
19.1 mm
Clearance Diameter
19.1 mm
Length Through Bore 1
14.5 mm
Bore Diameter 1
6 mm
Different Bore Sizes
Yes
Minimum Bore Diameter
4 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Anodized Aluminum
Max. Temp. Range (F)
200
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.008
Screw Type
Cap Screw
Rated Torque
40 in-lb
Max. Parallel Misalignment (In.)
0.004 in
Torque (In.-Lbs.)
40
Style
Bellows Clamp
Max. RPM
10,000 RPM
Max. Axial Misalignment (In.)
+/-0.010
Max. Angular Misalignment
1.5 Degrees
Max. Temp.
200 Degrees F
Material
Aluminum
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Included Screws
(2) Hex Socket Cap Screw
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.25 mm
Hub Material Finish
Sulfuric Anodized
Torsional Stiffness
14 N-m/Deg
Hub Material Grade
2024
Bellows Material Finish
None
Shaft Tolerance
+0.000 mm / -0.013 mm
Zero Backlash
Yes
Angular Misalignment
1.5 Degrees
Shaft Locking Type
Clamp On
Bore Type
Round
Dynamic Torque Reversing
1.13 N-m
Full Bearing Support Required
Yes
Bellows Material Grade
321
Hub Material
Aluminum
Maximum Speed
10,000 RPM
Fastener Tightening Torque
1.21 N-m
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
2.25 N-m
Maximum Torque
4.5 N-m
Number of Locking Screws
2
Moment of Inertia
0.000000901 kgf/m sq
Parallel Misalignment
0.1 mm
Maximum Operating Temperature
93 Degrees C
Bellows Material
Stainless Steel
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash

Description

Motion Control Coupling, Bore Diameter 1 6 mm, Bore Diameter 2 4 mm, Coupling Outside Diameter 19.1 mm, Maximum Speed 10,000 RPM, Maximum Torque 4.5 N-m, Hub Material Aluminum, Overall Length 30.2 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 19.1 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 14.5 mm, Length Through Bore 2 14.5 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 2.25 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.