Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 6x5 mm

  • Mfr # MBC15-6-5-A

  • Zoro # G0329235


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
6mm x 5mm
Rated Torque
22 in-lb
Max. RPM
10,000 RPM
Outside Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC15-6-5-A
Zoro #
G0329235
UPC #
634529063613
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 5mm
Outside Dia.
15 mm
Overall Length
27.2 mm
Overall Length (mm)
27
Screw Size (mm)
M2
Length through Bore
12.5 mm
Length through Bore (mm)
12.50
Outside Dia. (mm)
15
Screw Size
M2
Hub Dia.
15 mm
Clearance Dia. (mm)
15.0
Bore Diameter 2
5 mm
Coupling Outside Diameter
15 mm
Length Through Bore 1
12.5 mm
Hub Length
8.65 mm
Maximum Bore Diameter
6 mm
Length Through Bore 2
13.1 mm
Minimum Bore Diameter
5 mm
Screw Thread Size
M2
Bore Diameter 1
6 mm
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
22 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.014
Torque (In.-Lbs.)
22
Finish
Anodized Aluminum
Max. Axial Misalignment (In.)
+/-0.008
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
200
Style
Bellows Clamp
Material
Aluminum
Max. Parallel Misalignment (In.)
0.004 in
Max. Temp.
200 Degrees F
Item
Motion Control Coupling
Screw Type
Cap Screw
Max. Angular Misalignment
1.5 Degrees
Axial Motion
0.2 mm
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
1.25 N-m
Bore Tolerance
+0.03 mm / -0.00 mm
Dynamic Torque Reversing
0.63 N-m
Moment of Inertia
0.00000316 kgf/m sq
Application
Encoders, Stepper / Servo
Zero Backlash
Yes
Maximum Operating Temperature
93 Degrees C
Fastener Tightening Torque
0.6 N-m
Bellows Material Grade
321
Bellows Material Finish
None
Included Screws
(2) Hex Socket Cap Screw
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
1.5 Degrees
Shaft Locking Type
Clamp On
Maximum Torque
2.5 N-m
Hub Material Finish
Sulfuric Anodized
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees C
System of Measurement
Metric
Screw Material Finish
Black Oxide
Hub Material Grade
2024
Number of Locking Screws
2
Bore Type
Round
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Maximum Speed
10,000 RPM
Torsional Stiffness
8 N-m/Deg
Bellows Material
Stainless Steel
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Hub Material
Aluminum
Shaft Tolerance
+0.000 mm / -0.013 mm
Parallel Misalignment
0.1 mm

Description

Motion Control Coupling, Bore Diameter 1 6 mm, Bore Diameter 2 5 mm, Coupling Outside Diameter 15 mm, Maximum Speed 10,000 RPM, Maximum Torque 2.5 N-m, Hub Material Aluminum, Overall Length 27.2 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 12.5 mm, Length Through Bore 2 13.1 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 1.25 N-m, Dynamic Torque Reversing 0.63 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.