Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 6x6 mm

  • Mfr # MBC15-6-6-A

  • Zoro # G3471386


product price: $90.65
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
6mm x 6mm
Rated Torque
22 in-lb
Max. RPM
10,000 RPM
Outside Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC15-6-6-A
Zoro #
G3471386
UPC #
634529063620
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
15 mm
Overall Length
27.2 mm
Hub Dia.
15 mm
Overall Length (mm)
27
Length through Bore (mm)
12.50
Length through Bore
12.5 mm
Outside Dia. (mm)
15
Screw Size
M2
Screw Size (mm)
M2
Clearance Dia. (mm)
15.0
Bore Diameter 1
6 mm
Bore Diameter 2
6 mm
Minimum Bore Diameter
6 mm
Screw Thread Size
M2
Maximum Bore Diameter
6 mm
Length Through Bore 2
13.1 mm
Coupling Outside Diameter
15 mm
Different Bore Sizes
No
Length Through Bore 1
12.5 mm
Hub Length
8.65 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
22 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Item - Motion Control Couplings
Motion Control Coupling
Material
Aluminum
Torque (In.-Lbs.)
22
Max. Temp. Range (F)
200
Max. Parallel Misalignment (In.)
0.004 in
Finish
Anodized Aluminum
Max. Angular Misalignment
1.5 Degrees
Style
Bellows Clamp
Item
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.014
Screw Type
Cap Screw
Max. Temp.
200 Degrees F
Max. Axial Misalignment (In.)
+/-0.008
Bore Tolerance
+0.03 mm / -0.00 mm
Dynamic Torque Reversing
0.63 N-m
Moment of Inertia
0.00000316 kgf/m sq
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
1.25 N-m
Axial Motion
0.2 mm
Minimum Operating Temperature
-40 Degrees C
Bellows Material Finish
None
System of Measurement
Metric
Torsional Stiffness
8 N-m/Deg
Hub Material
Aluminum
Shaft Locking Type
Clamp On
Application
Encoders, Stepper / Servo
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(2) Hex Socket Cap Screw
Hub Material Finish
Sulfuric Anodized
Maximum Speed
10,000 RPM
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Maximum Operating Temperature
93 Degrees C
Number of Locking Screws
2
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Angular Misalignment
1.5 Degrees
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Maximum Torque
2.5 N-m
Fastener Tightening Torque
0.6 N-m
Bellows Material Grade
321
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000 mm / -0.013 mm
Hub Material Grade
2024
Parallel Misalignment
0.1 mm
Bellows Material
Stainless Steel

Description

Motion Control Coupling, Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Outside Diameter 15 mm, Maximum Speed 10,000 RPM, Maximum Torque 2.5 N-m, Hub Material Aluminum, Overall Length 27.2 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 12.5 mm, Length Through Bore 2 13.1 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 1.25 N-m, Dynamic Torque Reversing 0.63 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.