Zoro Homepage

Coupling, Bellows Clamp, Bore 6x6 mm

  • Mfr # MBC19-6-6-A

  • Zoro # G1668843


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
6mm x 6mm
Rated Torque
40 in-lb
Max. RPM
10,000 RPM
Outside Dia.
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC19-6-6-A
Zoro #
G1668843
UPC #
634529063682
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
19 mm
Overall Length
30.2 mm
Clearance Dia. (mm)
19.0
Length through Bore
15.0 mm
Hub Dia.
15 mm
Screw Size (mm)
M2.5
Overall Length (mm)
30
Screw Size
M2.5
Length through Bore (mm)
15.00
Outside Dia. (mm)
19
Screw Thread Size
M2.5
Maximum Bore Diameter
6 mm
Length Through Bore 1
14.5 mm
Minimum Bore Diameter
6 mm
Clearance Diameter
19.1 mm
Length Through Bore 2
14.5 mm
Bore Diameter 2
6 mm
Hub Length
10.4 mm
Different Bore Sizes
No
Coupling Outside Diameter
19.1 mm
Bore Diameter 1
6 mm

Description

Motion Control Coupling, Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Outside Diameter 19.1 mm, Maximum Speed 10,000 RPM, Maximum Torque 4.5 N-m, Hub Material Aluminum, Overall Length 30.2 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 19.1 mm, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 14.5 mm, Length Through Bore 2 14.5 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 2.25 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.