Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 8x5 mm

  • Mfr # MBC19-8-5-A

  • Zoro # G0578943


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
19 mm
Overall Length
30.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC19-8-5-A
Zoro #
G0578943
UPC #
634529063705
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 5mm
Outside Dia.
19 mm
Overall Length
30.2 mm
Screw Size
M2.5
Outside Dia. (mm)
19
Overall Length (mm)
30
Length through Bore (mm)
15.00
Length through Bore
15.0 mm
Clearance Dia. (mm)
19.0
Screw Size (mm)
M2.5
Hub Dia.
19 mm
Coupling Outside Diameter
19.1 mm
Bore Diameter 1
8 mm
Different Bore Sizes
Yes
Minimum Bore Diameter
5 mm
Length Through Bore 1
14.5 mm
Hub Length
10.4 mm
Length Through Bore 2
14.5 mm
Maximum Bore Diameter
8 mm
Clearance Diameter
19.1 mm
Bore Diameter 2
5 mm
Screw Thread Size
M2.5

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Anodized Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.008
Max. Parallel Misalignment (In.)
0.004 in
Style
Bellows Clamp
Max. Temp.
200 Degrees F
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.010
Rated Torque
40 in-lb
Torque (In.-Lbs.)
40
Screw Type
Cap Screw
Max. Angular Misalignment
1.5 Degrees
Max. Temp. Range (F)
200
Max. RPM
10,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Fastener Tightening Torque
1.21 N-m
Bellows Material Grade
321
Axial Motion
0.25 mm
Hub Material
Aluminum
Shaft Tolerance
+0.000 mm / -0.013 mm
Shaft Locking Type
Clamp On
Moment of Inertia
0.000000893 kgf/m sq
Hub Material Grade
2024
Parallel Misalignment
0.1 mm
For Misalignment Type
Angular, Axial, Parallel
Maximum Torque
4.5 N-m
Maximum Operating Temperature
93 Degrees C
Bellows Material
Stainless Steel
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Dynamic Torque Reversing
1.13 N-m
Angular Misalignment
1.5 Degrees
Full Bearing Support Required
Yes
Number of Locking Screws
2
Included Screws
(2) Hex Socket Cap Screw
Hub Material Finish
Sulfuric Anodized
Dynamic Torque Non-Reversing
2.25 N-m
Minimum Operating Temperature
-40 Degrees C
Torsional Stiffness
14 N-m/Deg
Maximum Speed
10,000 RPM
Bellows Material Finish
None
Bore Type
Round
Screw Material Finish
Black Oxide
Zero Backlash
Yes

Description

Motion Control Coupling, Bore Diameter 1 8 mm, Bore Diameter 2 5 mm, Coupling Outside Diameter 19.1 mm, Maximum Speed 10,000 RPM, Maximum Torque 4.5 N-m, Hub Material Aluminum, Overall Length 30.2 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 19.1 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 14.5 mm, Length Through Bore 2 14.5 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 2.25 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.