Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Double Disc, Bore 1/2x3/8 In

  • Mfr # DCD16-8-6-A

  • Zoro # G0866415


product price: $94.45
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
1/2 in x 3/8 in
Rated Torque
50 in-lb
Max. RPM
10,000 RPM
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD16-8-6-A
Zoro #
G0866415
UPC #
634529081686
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 3/8 in
Outside Dia.
1 in
Overall Length
1 3/8 in
Length through Bore
0.688 in
Outside Dia. (In.)
1.000
Screw Size (mm)
M3
Clearance Dia. (In.)
1.0 in
Screw Size
M3
Overall Length (In.)
1.375
Length through Bore (In.)
0.688
Hub Length
0.5 in
Bore Diameter 1
1/2 in
Bore Diameter 2
3/8 in
Coupling Outside Diameter
1 in
Minimum Bore Diameter
1/2 in
Length Through Bore 1
0.5 in
Maximum Bore Diameter
1/2 in
Length Through Bore 2
0.7 in
Different Bore Sizes
Yes
Screw Thread Size
M3

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
50 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Max. Axial Misalignment (In.)
+/-0.012
Screw Type
Cap Screw
Max. Angular Misalignment
2 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
50
Max. Temp.
200 Degrees F
Disc Type
Stainless Steel
Item
Motion Control Coupling
Finish
Anodized Aluminum
Style
Double Disc Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.011
Max. Parallel Misalignment (In.)
0.006 in
Max. Temp. Range (F)
200
Material
Aluminum
Bore Tolerance
+0.001 in / -0.000 in
Dynamic Torque Non-Reversing
25 lb-in
Moment of Inertia
0.0114 lb-in sq
Axial Motion
0.012 in
Dynamic Torque Reversing
12.5 lb-in
Screw Material
Alloy Steel
System of Measurement
Inch
Parallel Misalignment
0.006 in
Hub Material Grade
2024
Hub Material Finish
Anodized Aluminum
Number of Locking Screws
2
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Operating Temperature
200 Degrees F
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Disc Material Finish
Black Anodized
Included Screws
(2) Hex Socket Cap Screw
Center Spacer Material
Aluminum
Angular Misalignment
2 Degrees
Zero Backlash
Yes
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Precise Positioning Stepper Servo
Disc Material Grade
302
Maximum Speed
10,000 RPM
Number of Discs
2 with Center Spacer
Minimum Operating Temperature
-10 Degrees F
Torsional Stiffness
61 in-lb/Deg
Disc Material
Stainless Steel
Maximum Torque
50 in-lb
Shaft Tolerance
+0.0000/-0.0005 in
Features
Balanced Design for Reduced Vibration, Disc Spring Sets Bend Independent of Each Other, Lightweight and has Low Inertia
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Hub Material
Aluminum
Fastener Tightening Torque
2.1 N-m

Description

Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.012 in, Bore Diameter 1 1/2 in, Bore Diameter 2 3/8 in, Bore Type Round, Dynamic Torque Non-Reversing 25 lb-in, Hub Length 0.5 in, Hub Material Aluminum, Dynamic Torque Reversing 12.5 lb-in, Coupling Outside Diameter 1 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 0.5 in, Length Through Bore 2 0.7 in, Maximum Bore Diameter 1/2 in, Minimum Bore Diameter 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.