Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Double Disc, Bore 1/2x5/16 In

  • Mfr # DCD16-8-5-A

  • Zoro # G1809981


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
1/2 in x 5/16 in
Rated Torque
50 in-lb
Max. RPM
10,000 RPM
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCD16-8-5-A
Zoro #
G1809981
UPC #
634529081679
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 5/16 in
Outside Dia.
1 in
Overall Length
1 3/8 in
Overall Length (In.)
1.375
Screw Size
M3
Screw Size (mm)
M3
Length through Bore
0.688 in
Length through Bore (In.)
0.688
Clearance Dia. (In.)
1.0 in
Outside Dia. (In.)
1.000
Minimum Bore Diameter
1/2 in
Coupling Outside Diameter
1 in
Length Through Bore 1
0.5 in
Screw Thread Size
M3
Bore Diameter 1
1/2 in
Length Through Bore 2
0.7 in
Different Bore Sizes
Yes
Bore Diameter 2
5/16 in
Maximum Bore Diameter
1/2 in
Hub Length
0.5 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
50 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Disc Type
Stainless Steel
Screw Type
Cap Screw
Max. Temp. Range (F)
200
Max. Parallel Misalignment (In.)
0.006 in
Item - Motion Control Couplings
Motion Control Coupling
Finish
Anodized Aluminum
Material
Aluminum
Item
Motion Control Coupling
Style
Double Disc Clamp
Max. Axial Misalignment (In.)
+/-0.012
Torsional Stiffness (Deg./In.-Lbs.)
0.011
Max. Angular Misalignment
2 Degrees
Max. Temp.
200 Degrees F
Torque (In.-Lbs.)
50
Dynamic Torque Non-Reversing
25 lb-in
Dynamic Torque Reversing
12.5 lb-in
Moment of Inertia
0.0115 lb-in sq
Bore Tolerance
+0.001 in / -0.000 in
Screw Material
Alloy Steel
Axial Motion
0.012 in
Maximum Operating Temperature
200 Degrees F
Features
Balanced Design for Reduced Vibration, Disc Spring Sets Bend Independent of Each Other, Lightweight and has Low Inertia
Disc Material Finish
Black Anodized
Hub Material
Aluminum
Disc Material
Stainless Steel
Hub Material Finish
Anodized Aluminum
Fastener Tightening Torque
2.1 N-m
Number of Locking Screws
2
Application
Precise Positioning Stepper Servo
Screw Material Finish
Black Oxide
Center Spacer Material
Aluminum
Number of Discs
2 with Center Spacer
Angular Misalignment
2 Degrees
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
10,000 RPM
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Locking Type
Clamp On
Maximum Torque
50 in-lb
Bore Type
Round
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Disc Material Grade
302
Shaft Tolerance
+0.0000/-0.0005 in
Zero Backlash
Yes
Hub Material Grade
2024
Full Bearing Support Required
Yes
Included Screws
(2) Hex Socket Cap Screw
Minimum Operating Temperature
-10 Degrees F
System of Measurement
Inch
Torsional Stiffness
61 in-lb/Deg
Parallel Misalignment
0.006 in

Description

Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.012 in, Bore Diameter 1 1/2 in, Bore Diameter 2 5/16 in, Bore Type Round, Dynamic Torque Non-Reversing 25 lb-in, Hub Length 0.5 in, Hub Material Aluminum, Dynamic Torque Reversing 12.5 lb-in, Coupling Outside Diameter 1 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 0.5 in, Length Through Bore 2 0.7 in, Maximum Bore Diameter 1/2 in, Minimum Bore Diameter 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.