Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Double Disc, Bore 1/4x1/4 In

  • Mfr # DCD16-4-4-A

  • Zoro # G1221701


product price: $94.45
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
1/4 in x 1/4 in
Rated Torque
50 in-lb
Max. RPM
10,000 RPM
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD16-4-4-A
Zoro #
G1221701
UPC #
634529081600
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in x 1/4 in
Outside Dia.
1 in
Overall Length
1 3/8 in
Length through Bore
0.688 in
Overall Length (In.)
1.375
Length through Bore (In.)
0.688
Screw Size
M3
Outside Dia. (In.)
1.000
Screw Size (mm)
M3
Clearance Dia. (In.)
1 in
Hub Length
0.5 in
Minimum Bore Diameter
1/4 in
Maximum Bore Diameter
1/4 in
Different Bore Sizes
No
Screw Thread Size
M3
Length Through Bore 1
0.7 in
Coupling Outside Diameter
1 in
Bore Diameter 1
1/4 in
Bore Diameter 2
1/4 in
Length Through Bore 2
0.7 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
50 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Screw Type
Cap Screw
Style
Double Disc Clamp
Max. Parallel Misalignment (In.)
0.006 in
Max. Temp.
200 Degrees F
Item
Motion Control Coupling
Finish
Anodized Aluminum
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.012
Max. Angular Misalignment
2 Degrees
Torque (In.-Lbs.)
50
Torsional Stiffness (Deg./In.-Lbs.)
0.011
Max. Temp. Range (F)
200
Item - Motion Control Couplings
Motion Control Coupling
Disc Type
Stainless Steel
Dynamic Torque Non-Reversing
25 lb-in
Bore Tolerance
+0.001 in / -0.000 in
Dynamic Torque Reversing
12.5 lb-in
Moment of Inertia
0.0118 lb-in sq
Axial Motion
0.012 in
Screw Material
Alloy Steel
Disc Material
Stainless Steel
Fastener Tightening Torque
2.1 N-m
Parallel Misalignment
0.006 in
Maximum Torque
50 in-lb
Included Screws
(2) Hex Socket Cap Screw
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
10,000 RPM
Shaft Locking Type
Clamp On
Hub Material
Aluminum
Hub Material Finish
Anodized Aluminum
System of Measurement
Inch
Minimum Operating Temperature
-10 Degrees F
Angular Misalignment
2 Degrees
Hub Material Grade
2024
Disc Material Finish
Black Anodized
Torsional Stiffness
61 in-lb/Deg
Disc Material Grade
302
Shaft Tolerance
+0.0000/-0.0005 in
Number of Discs
2 with Center Spacer
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Bore Type
Round
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Full Bearing Support Required
Yes
Number of Locking Screws
2
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Maximum Operating Temperature
200 Degrees F
Center Spacer Material
Aluminum
Application
Precise Positioning Stepper Servo
Features
Balanced Design for Reduced Vibration, Disc Spring Sets Bend Independent of Each Other, Lightweight and has Low Inertia

Description

Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.012 in, Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Bore Type Round, Dynamic Torque Non-Reversing 25 lb-in, Hub Length 0.5 in, Hub Material Aluminum, Dynamic Torque Reversing 12.5 lb-in, Coupling Outside Diameter 1 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 0.7 in, Length Through Bore 2 0.7 in, Maximum Bore Diameter 1/4 in, Minimum Bore Diameter 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.