Zoro Homepage

Coupling, Double Disc, Bore 3/8x1/4 In

  • Mfr # DCD16-6-4-A

  • Zoro # G2699733


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
3/8 in x 1/4 in
Rated Torque
50 in-lb
Max. RPM
10,000 RPM
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD16-6-4-A
Zoro #
G2699733
UPC #
634529081631
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in x 1/4 in
Outside Dia.
1 in
Overall Length
1 3/8 in
Screw Size
M3
Screw Size (mm)
M3
Length through Bore (In.)
0.688
Outside Dia. (In.)
1.000
Length through Bore
0.688 in
Overall Length (In.)
1.375
Clearance Dia. (In.)
1.0 in
Length Through Bore 1
0.7 in
Maximum Bore Diameter
3/8 in
Different Bore Sizes
Yes
Coupling Outside Diameter
1 in
Length Through Bore 2
0.7 in
Bore Diameter 1
3/8 in
Screw Thread Size
M3
Bore Diameter 2
1/4 in
Minimum Bore Diameter
3/8 in
Hub Length
0.5 in

Description

Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.012 in, Bore Diameter 1 3/8 in, Bore Diameter 2 1/4 in, Bore Type Round, Dynamic Torque Non-Reversing 25 lb-in, Hub Length 0.5 in, Hub Material Aluminum, Dynamic Torque Reversing 12.5 lb-in, Coupling Outside Diameter 1 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 0.7 in, Length Through Bore 2 0.7 in, Maximum Bore Diameter 3/8 in, Minimum Bore Diameter 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.