Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Double Disc, Bore 5/8x1/2 In

  • Mfr # DCD26-10-8-A

  • Zoro # G2885285


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
5/8 in x 1/2 in
Rated Torque
180 in-lb
Max. RPM
10,000 RPM
Outside Dia.
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCD26-10-8-A
Zoro #
G2885285
UPC #
634529081822
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 1/2 in
Outside Dia.
1.625 in
Overall Length
2 11/64 in
Clearance Dia. (In.)
1.625 in
Screw Size (mm)
M4
Length through Bore
1.085 in
Outside Dia. (In.)
1.625
Screw Size
M4
Length through Bore (In.)
1.085
Overall Length (In.)
2.165
Length Through Bore 1
1 in
Bore Diameter 1
5/8 in
Minimum Bore Diameter
5/8 in
Maximum Bore Diameter
5/8 in
Length Through Bore 2
1 in
Screw Thread Size
M4
Hub Length
0.7 in
Coupling Outside Diameter
1 5/8 in
Bore Diameter 2
1/2 in
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
180 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Cap Screw
Torque (In.-Lbs.)
180
Max. Temp. Range (F)
200
Finish
Anodized Aluminum
Max. Temp.
200 Degrees F
Style
Double Disc Clamp
Material
Aluminum
Max. Parallel Misalignment (In.)
0.01 in
Disc Type
Stainless Steel
Max. Axial Misalignment (In.)
+/-0.020
Torsional Stiffness (Deg./In.-Lbs.)
0.002
Max. Angular Misalignment
2 Degrees
Item
Motion Control Coupling
Screw Material
Alloy Steel
Moment of Inertia
0.1304 lb-in sq
Dynamic Torque Reversing
45 lb-in
Bore Tolerance
+0.001 in / -0.000 in
Axial Motion
0.02 in
Dynamic Torque Non-Reversing
90 lb-in
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Locking Screws
2
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Hub Material Grade
2024
Maximum Operating Temperature
200 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Black Oxide
Bore Type
Round
Center Spacer Material
Aluminum
Minimum Operating Temperature
-10 Degrees F
Disc Material
Stainless Steel
Angular Misalignment
2 Degrees
Hub Material
Aluminum
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Maximum Torque
180 in-lb
Disc Material Grade
302
Number of Discs
2 with Center Spacer
Hub Material Finish
Anodized Aluminum
System of Measurement
Inch
Shaft Locking Type
Clamp On
Included Screws
(2) Hex Socket Cap Screw
Zero Backlash
Yes
Torsional Stiffness
375 in-lb/Deg
Disc Material Finish
Black Anodized
Maximum Speed
10,000 RPM
Application
Precise Positioning Stepper Servo
Parallel Misalignment
0.01 in
Fastener Tightening Torque
4.6 N-m
Features
Balanced Design for Reduced Vibration, Disc Spring Sets Bend Independent of Each Other, Lightweight and has Low Inertia

Description

Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.02 in, Bore Diameter 1 5/8 in, Bore Diameter 2 1/2 in, Bore Type Round, Dynamic Torque Non-Reversing 90 lb-in, Hub Length 0.7 in, Hub Material Aluminum, Dynamic Torque Reversing 45 lb-in, Coupling Outside Diameter 1 5/8 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 1 in, Length Through Bore 2 1 in, Maximum Bore Diameter 5/8 in, Minimum Bore Diameter 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.