Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Double Disc, Bore 5/8x5/8 In

  • Mfr # DCD26-10-10-A

  • Zoro # G2453455


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
5/8 in x 5/8 in
Rated Torque
180 in-lb
Max. RPM
10,000 RPM
Outside Dia.
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD26-10-10-A
Zoro #
G2453455
UPC #
634529081808
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 5/8 in
Outside Dia.
1.625 in
Overall Length
2 11/64 in
Screw Size
M4
Length through Bore
1.085 in
Length through Bore (In.)
1.085
Clearance Dia. (In.)
1.625 in
Screw Size (mm)
M4
Outside Dia. (In.)
1.625
Overall Length (In.)
2.165
Maximum Bore Diameter
5/8 in
Minimum Bore Diameter
5/8 in
Hub Length
0.7 in
Screw Thread Size
M4
Length Through Bore 2
1 in
Coupling Outside Diameter
1 5/8 in
Bore Diameter 1
5/8 in
Different Bore Sizes
No
Length Through Bore 1
1 in
Bore Diameter 2
5/8 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
180 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Finish
Anodized Aluminum
Max. Angular Misalignment
2 Degrees
Max. Temp. Range (F)
200
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
200 Degrees F
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.020
Max. Parallel Misalignment (In.)
0.01 in
Screw Type
Cap Screw
Item
Motion Control Coupling
Torque (In.-Lbs.)
180
Torsional Stiffness (Deg./In.-Lbs.)
0.002
Style
Double Disc Clamp
Disc Type
Stainless Steel
Axial Motion
0.02 in
Dynamic Torque Reversing
45 lb-in
Moment of Inertia
0.1298 lb-in sq
Dynamic Torque Non-Reversing
90 lb-in
Bore Tolerance
+0.001 in / -0.000 in
Screw Material
Alloy Steel
For Misalignment Type
Angular, Axial, Parallel
Maximum Operating Temperature
200 Degrees F
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Full Bearing Support Required
Yes
Number of Discs
2 with Center Spacer
Parallel Misalignment
0.01 in
Torsional Stiffness
375 in-lb/Deg
Angular Misalignment
2 Degrees
System of Measurement
Inch
Hub Material Finish
Anodized Aluminum
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Bore Type
Round
Included Screws
(2) Hex Socket Cap Screw
Disc Material Finish
Black Anodized
Minimum Operating Temperature
-10 Degrees F
Maximum Speed
10,000 RPM
Disc Material Grade
302
Fastener Tightening Torque
4.6 N-m
Zero Backlash
Yes
Maximum Torque
180 in-lb
Application
Precise Positioning Stepper Servo
Hub Material
Aluminum
Features
Balanced Design for Reduced Vibration, Disc Spring Sets Bend Independent of Each Other, Lightweight and has Low Inertia
Disc Material
Stainless Steel
Center Spacer Material
Aluminum
Hub Material Grade
2024
Shaft Tolerance
+0.0000/-0.0005 in
Number of Locking Screws
2

Description

Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.02 in, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round, Dynamic Torque Non-Reversing 90 lb-in, Hub Length 0.7 in, Hub Material Aluminum, Dynamic Torque Reversing 45 lb-in, Coupling Outside Diameter 1 5/8 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 1 in, Length Through Bore 2 1 in, Maximum Bore Diameter 5/8 in, Minimum Bore Diameter 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.