Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Double Disc Clamp, Bore 10x10 mm

  • Mfr # MDCD25-10-10-A

  • Zoro # G1130306


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
10mm x 10mm
Rated Torque
50 in-lb
Max. RPM
10,000 RPM
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDCD25-10-10-A
Zoro #
G1130306
UPC #
634529083963
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 10mm
Outside Dia.
25.4 mm
Overall Length
34.9 mm
Outside Dia. (mm)
25.40
Screw Size (mm)
M3
Hub Dia.
25.4 mm
Length through Bore
17.47 mm
Clearance Dia. (mm)
25.4
Overall Length (mm)
34.9
Screw Size
M3
Length through Bore (mm)
17.47
Maximum Bore Diameter
10 mm
Minimum Bore Diameter
10 mm
Bore Diameter 1
10 mm
Coupling Outside Diameter
25.4 mm
Screw Thread Size
M3
Bore Diameter 2
10 mm
Length Through Bore 2
16.6 mm
Length Through Bore 1
16.6 mm
Hub Length
11.8 mm
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
50 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Max. Temp. Range (F)
200
Max. Axial Misalignment (In.)
+/-0.012
Torque (In.-Lbs.)
50
Disc Type
Stainless Steel
Style
Double Disc Clamp
Screw Type
Cap Screw
Finish
Anodized Aluminum
Max. Angular Misalignment
2 Degrees
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.011
Max. Temp.
200 Degrees F
Max. Parallel Misalignment (In.)
0.006 in
Item
Motion Control Coupling
Item - Motion Control Couplings
Motion Control Coupling
Screw Material
Alloy Steel
Axial Motion
0.3 mm
Dynamic Torque Non-Reversing
2.8 N-m
Bore Tolerance
+0.03 mm / -0.00 mm
Moment of Inertia
0.000003378 kgf/m sq
Dynamic Torque Reversing
1.4 N-m
Hub Material
Aluminum
Full Bearing Support Required
Yes
Minimum Operating Temperature
-23 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Hub Material Grade
2024
Maximum Operating Temperature
93 Degrees C
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Shaft Tolerance
+0.000/-0.013 mm
Number of Locking Screws
2
Features
Balanced Design for Reduced Vibration, Disc Spring Sets Bend Independent of Each Other, Lightweight and has Low Inertia
Maximum Speed
10,000 RPM
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Disc Material Finish
Black Anodized
Included Screws
(2) Hex Socket Cap Screw
Disc Material Grade
302
Angular Misalignment
2 Degrees
Fastener Tightening Torque
2.1 N-m
Shaft Locking Type
Clamp On
Number of Discs
2 with Center Spacer
Application
Precise Positioning Stepper Servo
Bore Type
Round
System of Measurement
Metric
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Parallel Misalignment
0.15 mm
Maximum Torque
5.6 N-m
Torsional Stiffness
6.9 N-m/Deg
Center Spacer Material
Aluminum
Hub Material Finish
Anodized Aluminum
Disc Material
Stainless Steel

Description

Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.3 mm, Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Bore Type Round, Dynamic Torque Non-Reversing 2.8 N-m, Hub Length 11.8 mm, Hub Material Aluminum, Dynamic Torque Reversing 1.4 N-m, Coupling Outside Diameter 25.4 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 16.6 mm, Length Through Bore 2 16.6 mm, Maximum Bore Diameter 10 mm, Minimum Bore Diameter 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.