Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Double Disc Clamp, Bore 14x10 mm

  • Mfr # MDCD41-14-10-A

  • Zoro # G0384781


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
14mm x 10mm
Rated Torque
180 in-lb
Max. RPM
10,000 RPM
Outside Dia.
41.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDCD41-14-10-A
Zoro #
G0384781
UPC #
634529084304
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 10mm
Outside Dia.
41.3 mm
Overall Length
55 mm
Screw Size
M4
Clearance Dia. (mm)
41.3
Length through Bore
27.5 mm
Outside Dia. (mm)
41.30
Overall Length (mm)
55.0
Hub Dia.
41.3 mm
Length through Bore (mm)
27.50
Screw Size (mm)
M4
Screw Thread Size
M4
Maximum Bore Diameter
14 mm
Coupling Outside Diameter
41.3 mm
Bore Diameter 2
10 mm
Length Through Bore 1
26.1 mm
Hub Length
18 mm
Minimum Bore Diameter
14 mm
Length Through Bore 2
26.1 mm
Bore Diameter 1
14 mm
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
180 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Screw Type
Cap Screw
Max. Temp.
200 Degrees F
Disc Type
Stainless Steel
Finish
Anodized Aluminum
Max. Axial Misalignment (In.)
+/-0.020
Max. Temp. Range (F)
200
Material
Aluminum
Torque (In.-Lbs.)
180
Style
Double Disc Clamp
Item
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.01 in
Max. Angular Misalignment
2 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.002
Moment of Inertia
0.00003834 kgf/m sq
Bore Tolerance
+0.03 mm / -0.00 mm
Axial Motion
0.51 mm
Dynamic Torque Reversing
5.08 N-m
Dynamic Torque Non-Reversing
10.15 N-m
Screw Material
Alloy Steel
Hub Material Grade
2024
Maximum Operating Temperature
93 Degrees C
Maximum Torque
20.3 N-m
Disc Material Finish
Black Anodized
Application
Precise Positioning Stepper Servo
Disc Material Grade
302
Features
Balanced Design for Reduced Vibration, Disc Spring Sets Bend Independent of Each Other, Lightweight and has Low Inertia
Parallel Misalignment
0.25 mm
Included Screws
(2) Hex Socket Cap Screw
System of Measurement
Metric
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Shaft Tolerance
+0.000/-0.013 mm
Hub Material Finish
Anodized Aluminum
Maximum Speed
10,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
4.6 N-m
Minimum Operating Temperature
-23 Degrees C
Angular Misalignment
2 Degrees
Disc Material
Stainless Steel
Hub Material
Aluminum
Torsional Stiffness
42.4 N-m/Deg
Full Bearing Support Required
Yes
Center Spacer Material
Aluminum
Number of Discs
2 with Center Spacer
Bore Type
Round
Number of Locking Screws
2
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide

Description

Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.51 mm, Bore Diameter 1 14 mm, Bore Diameter 2 10 mm, Bore Type Round, Dynamic Torque Non-Reversing 10.15 N-m, Hub Length 18 mm, Hub Material Aluminum, Dynamic Torque Reversing 5.08 N-m, Coupling Outside Diameter 41.3 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 26.1 mm, Length Through Bore 2 26.1 mm, Maximum Bore Diameter 14 mm, Minimum Bore Diameter 14 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.