Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Double Disc Clamp, Bore 16x14 mm

  • Mfr # MDCD41-16-14-A

  • Zoro # G1202695


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
16mm x 14mm
Rated Torque
180 in-lb
Max. RPM
10,000 RPM
Outside Dia.
41.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDCD41-16-14-A
Zoro #
G1202695
UPC #
634529084397
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 14mm
Outside Dia.
41.3 mm
Overall Length
55 mm
Clearance Dia. (mm)
41.3
Outside Dia. (mm)
41.30
Length through Bore
27.5 mm
Hub Dia.
41.3 mm
Screw Size (mm)
M4
Length through Bore (mm)
27.50
Overall Length (mm)
55.0
Screw Size
M4
Length Through Bore 2
26.1 mm
Minimum Bore Diameter
16 mm
Hub Length
18 mm
Screw Thread Size
M4
Bore Diameter 2
14 mm
Maximum Bore Diameter
16 mm
Coupling Outside Diameter
41.3 mm
Bore Diameter 1
16 mm
Length Through Bore 1
26.1 mm
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
180 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Item
Motion Control Coupling
Max. Temp. Range (F)
200
Material
Aluminum
Max. Angular Misalignment
2 Degrees
Max. Parallel Misalignment (In.)
0.01 in
Disc Type
Stainless Steel
Item - Motion Control Couplings
Motion Control Coupling
Finish
Anodized Aluminum
Style
Double Disc Clamp
Screw Type
Cap Screw
Torque (In.-Lbs.)
180
Max. Temp.
200 Degrees F
Max. Axial Misalignment (In.)
+/-0.020
Torsional Stiffness (Deg./In.-Lbs.)
0.002
Bore Tolerance
+0.03 mm / -0.00 mm
Moment of Inertia
0.00003809 kgf/m sq
Screw Material
Alloy Steel
Axial Motion
0.51 mm
Dynamic Torque Non-Reversing
10.15 N-m
Dynamic Torque Reversing
5.08 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
10,000 RPM
Angular Misalignment
2 Degrees
Bore Type
Round
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Fastener Tightening Torque
4.6 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Shaft Tolerance
+0.000/-0.013 mm
Center Spacer Material
Aluminum
Parallel Misalignment
0.25 mm
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Disc Material Grade
302
Included Screws
(2) Hex Socket Cap Screw
Hub Material
Aluminum
Hub Material Finish
Anodized Aluminum
System of Measurement
Metric
Full Bearing Support Required
Yes
Maximum Torque
20.3 N-m
Number of Discs
2 with Center Spacer
Minimum Operating Temperature
-23 Degrees C
Maximum Operating Temperature
93 Degrees C
Hub Material Grade
2024
Disc Material
Stainless Steel
Application
Precise Positioning Stepper Servo
Features
Balanced Design for Reduced Vibration, Disc Spring Sets Bend Independent of Each Other, Lightweight and has Low Inertia
Disc Material Finish
Black Anodized
Torsional Stiffness
42.4 N-m/Deg
Number of Locking Screws
2

Description

Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.51 mm, Bore Diameter 1 16 mm, Bore Diameter 2 14 mm, Bore Type Round, Dynamic Torque Non-Reversing 10.15 N-m, Hub Length 18 mm, Hub Material Aluminum, Dynamic Torque Reversing 5.08 N-m, Coupling Outside Diameter 41.3 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 26.1 mm, Length Through Bore 2 26.1 mm, Maximum Bore Diameter 16 mm, Minimum Bore Diameter 16 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.