Zoro Homepage

Coupling, Double Disc Clamp, Bore 5x4 mm

  • Mfr # MDCD19-5-4-A

  • Zoro # G1573905


product price: $70.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
19.1 mm
Overall Length
30.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDCD19-5-4-A
Zoro #
G1573905
UPC #
634529083871
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 4mm
Outside Dia.
19.1 mm
Overall Length
30.2 mm
Length through Bore (mm)
15.10
Clearance Dia. (mm)
19.1
Outside Dia. (mm)
19.10
Hub Dia.
19.1 mm
Screw Size (mm)
M2.5
Length through Bore
15.1 mm
Screw Size
M2.5
Overall Length (mm)
30.2
Different Bore Sizes
Yes
Coupling Outside Diameter
19.1 mm
Hub Length
10.6 mm
Length Through Bore 2
14.6 mm
Minimum Bore Diameter
5 mm
Length Through Bore 1
14.6 mm
Bore Diameter 1
5 mm
Maximum Bore Diameter
5 mm
Bore Diameter 2
4 mm
Screw Thread Size
M2.5

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Anodized Aluminum
Max. Angular Misalignment
2 Degrees
Max. Axial Misalignment (In.)
+/-0.008
Torque (In.-Lbs.)
25
Max. Temp. Range (F)
200
Max. Parallel Misalignment (In.)
0.004 in
Style
Double Disc Clamp
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
200 Degrees F
Max. RPM
10,000 RPM
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.013
Rated Torque
25 in-lb
Screw Type
Cap Screw
Disc Type
Stainless Steel
Application
Precise Positioning Stepper Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Angular Misalignment
2 Degrees
Disc Material Finish
Black Anodized
Minimum Operating Temperature
-23 Degrees C
Screw Material Finish
Black Oxide
Maximum Speed
10,000 RPM
Parallel Misalignment
0.1 mm
Zero Backlash
Yes
Hub Material
Aluminum
Hub Material Grade
2024
Features
Balanced Design for Reduced Vibration, Disc Spring Sets Bend Independent of Each Other, Lightweight and has Low Inertia
Moment of Inertia
0.000000963 kgf/m sq
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Bore Type
Round
Full Bearing Support Required
Yes
Dynamic Torque Reversing
0.7 N-m
Number of Locking Screws
2
Axial Motion
0.2 mm
Shaft Tolerance
+0.000/-0.013 mm
Disc Material
Stainless Steel
Number of Discs
2 with Center Spacer
Maximum Operating Temperature
93 Degrees C
Shaft Locking Type
Clamp On
Hub Material Finish
Anodized Aluminum
Dynamic Torque Non-Reversing
1.4 N-m
Center Spacer Material
Aluminum
For Misalignment Type
Angular, Axial, Parallel
Fastener Tightening Torque
1.21 N-m
Disc Material Grade
302
Torsional Stiffness
5.8 N-m/Deg
Included Screws
(2) Hex Socket Cap Screw
Maximum Torque
2.8 N-m

Description

Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.2 mm, Bore Diameter 1 5 mm, Bore Diameter 2 4 mm, Bore Type Round, Dynamic Torque Non-Reversing 1.4 N-m, Hub Length 10.6 mm, Hub Material Aluminum, Dynamic Torque Reversing 0.7 N-m, Coupling Outside Diameter 19.1 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 14.6 mm, Length Through Bore 2 14.6 mm, Maximum Bore Diameter 5 mm, Minimum Bore Diameter 5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.