Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Double Disc Clamp, Bore 5x5 mm

  • Mfr # MDCD19-5-5-A

  • Zoro # G1442716


product price: $70.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
19.1 mm
Overall Length
30.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDCD19-5-5-A
Zoro #
G1442716
UPC #
634529083888
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 5mm
Outside Dia.
19.1 mm
Overall Length
30.2 mm
Screw Size
M2.5
Length through Bore
15.1 mm
Hub Dia.
19.1 mm
Screw Size (mm)
M2.5
Clearance Dia. (mm)
19.1
Outside Dia. (mm)
19.10
Length through Bore (mm)
15.10
Overall Length (mm)
30.2
Bore Diameter 1
5 mm
Maximum Bore Diameter
5 mm
Screw Thread Size
M2.5
Length Through Bore 2
14.6 mm
Bore Diameter 2
5 mm
Minimum Bore Diameter
5 mm
Coupling Outside Diameter
19.1 mm
Length Through Bore 1
14.6 mm
Hub Length
10.6 mm
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Anodized Aluminum
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.013
Style
Double Disc Clamp
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
25
Screw Type
Cap Screw
Max. Axial Misalignment (In.)
+/-0.008
Max. Parallel Misalignment (In.)
0.004 in
Max. Temp.
200 Degrees F
Max. Angular Misalignment
2 Degrees
Max. Temp. Range (F)
200
Disc Type
Stainless Steel
Rated Torque
25 in-lb
Max. RPM
10,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Precise Positioning Stepper Servo
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Disc Material Finish
Black Anodized
Screw Material Finish
Black Oxide
Axial Motion
0.2 mm
Hub Material
Aluminum
Disc Material Grade
302
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
Dynamic Torque Non-Reversing
1.4 N-m
Shaft Tolerance
+0.000/-0.013 mm
Fastener Tightening Torque
1.21 N-m
Hub Material Grade
2024
Features
Balanced Design for Reduced Vibration, Disc Spring Sets Bend Independent of Each Other, Lightweight and has Low Inertia
Center Spacer Material
Aluminum
Hub Material Finish
Anodized Aluminum
Angular Misalignment
2 Degrees
Maximum Operating Temperature
93 Degrees C
Shaft Locking Type
Clamp On
Maximum Torque
2.8 N-m
Parallel Misalignment
0.1 mm
Torsional Stiffness
5.8 N-m/Deg
Bore Type
Round
Maximum Speed
10,000 RPM
Minimum Operating Temperature
-23 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Disc Material
Stainless Steel
Full Bearing Support Required
Yes
Number of Discs
2 with Center Spacer
Dynamic Torque Reversing
0.7 N-m
Number of Locking Screws
2
Included Screws
(2) Hex Socket Cap Screw

Description

Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.2 mm, Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Bore Type Round, Dynamic Torque Non-Reversing 1.4 N-m, Hub Length 10.6 mm, Hub Material Aluminum, Dynamic Torque Reversing 0.7 N-m, Coupling Outside Diameter 19.1 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 14.6 mm, Length Through Bore 2 14.6 mm, Maximum Bore Diameter 5 mm, Minimum Bore Diameter 5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.