Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Double Disc Clamp, Bore 6x4 mm

  • Mfr # MDCD19-6-4-A

  • Zoro # G3172732


product price: $73.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
6mm x 4mm
Rated Torque
25 in-lb
Max. RPM
10,000 RPM
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDCD19-6-4-A
Zoro #
G3172732
UPC #
634529083895
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 4mm
Outside Dia.
19.1 mm
Overall Length
30.2 mm
Hub Dia.
19.1 mm
Clearance Dia. (mm)
19.1
Outside Dia. (mm)
19.10
Length through Bore (mm)
15.10
Screw Size (mm)
M2.5
Length through Bore
15.1 mm
Screw Size
M2.5
Overall Length (mm)
30.2
Different Bore Sizes
Yes
Length Through Bore 2
14.6 mm
Length Through Bore 1
14.6 mm
Coupling Outside Diameter
19.1 mm
Maximum Bore Diameter
6 mm
Minimum Bore Diameter
6 mm
Screw Thread Size
M2.5
Hub Length
10.6 mm
Bore Diameter 2
4 mm
Bore Diameter 1
6 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
25 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Max. Angular Misalignment
2 Degrees
Max. Temp. Range (F)
200
Item
Motion Control Coupling
Screw Type
Cap Screw
Finish
Anodized Aluminum
Disc Type
Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.013
Style
Double Disc Clamp
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.008
Max. Temp.
200 Degrees F
Torque (In.-Lbs.)
25
Max. Parallel Misalignment (In.)
0.004 in
Item - Motion Control Couplings
Motion Control Coupling
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Dynamic Torque Non-Reversing
1.4 N-m
Dynamic Torque Reversing
0.7 N-m
Moment of Inertia
0.000000962 kgf/m sq
Axial Motion
0.2 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment Type
Angular, Axial, Parallel
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material Finish
Black Oxide
Center Spacer Material
Aluminum
Torsional Stiffness
5.8 N-m/Deg
Fastener Tightening Torque
1.21 N-m
Number of Locking Screws
2
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Clamp On
Hub Material
Aluminum
Hub Material Grade
2024
Maximum Torque
2.8 N-m
Maximum Operating Temperature
93 Degrees C
Maximum Speed
10,000 RPM
Included Screws
(2) Hex Socket Cap Screw
Disc Material Grade
302
Hub Material Finish
Anodized Aluminum
Angular Misalignment
2 Degrees
Number of Discs
2 with Center Spacer
Features
Balanced Design for Reduced Vibration, Disc Spring Sets Bend Independent of Each Other, Lightweight and has Low Inertia
Bore Type
Round
Zero Backlash
Yes
Application
Precise Positioning Stepper Servo
Full Bearing Support Required
Yes
System of Measurement
Metric
Minimum Operating Temperature
-23 Degrees C
Disc Material
Stainless Steel
Disc Material Finish
Black Anodized
Parallel Misalignment
0.1 mm

Description

Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.2 mm, Bore Diameter 1 6 mm, Bore Diameter 2 4 mm, Bore Type Round, Dynamic Torque Non-Reversing 1.4 N-m, Hub Length 10.6 mm, Hub Material Aluminum, Dynamic Torque Reversing 0.7 N-m, Coupling Outside Diameter 19.1 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 14.6 mm, Length Through Bore 2 14.6 mm, Maximum Bore Diameter 6 mm, Minimum Bore Diameter 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.