Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Double Disc Clamp, Bore 6x5 mm

  • Mfr # MDCD19-6-5-A

  • Zoro # G2014731


product price: $73.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
6mm x 5mm
Rated Torque
25 in-lb
Max. RPM
10,000 RPM
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDCD19-6-5-A
Zoro #
G2014731
UPC #
634529083901
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 5mm
Outside Dia.
19.1 mm
Overall Length
30.2 mm
Clearance Dia. (mm)
19.1
Outside Dia. (mm)
19.10
Overall Length (mm)
30.2
Length through Bore
15.1 mm
Hub Dia.
19.1 mm
Length through Bore (mm)
15.10
Screw Size
M2.5
Screw Size (mm)
M2.5
Maximum Bore Diameter
6 mm
Hub Length
10.6 mm
Different Bore Sizes
Yes
Length Through Bore 1
14.6 mm
Minimum Bore Diameter
6 mm
Bore Diameter 1
6 mm
Coupling Outside Diameter
19.1 mm
Screw Thread Size
M2.5
Bore Diameter 2
5 mm
Length Through Bore 2
14.6 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
25 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Torque (In.-Lbs.)
25
Disc Type
Stainless Steel
Max. Angular Misalignment
2 Degrees
Max. Temp. Range (F)
200
Screw Type
Cap Screw
Max. Axial Misalignment (In.)
+/-0.008
Style
Double Disc Clamp
Finish
Anodized Aluminum
Item
Motion Control Coupling
Max. Temp.
200 Degrees F
Material
Aluminum
Max. Parallel Misalignment (In.)
0.004 in
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.013
Dynamic Torque Reversing
0.7 N-m
Bore Tolerance
+0.03 mm / -0.00 mm
Axial Motion
0.2 mm
Dynamic Torque Non-Reversing
1.4 N-m
Screw Material
Alloy Steel
Bore Type
Round
Features
Balanced Design for Reduced Vibration, Disc Spring Sets Bend Independent of Each Other, Lightweight and has Low Inertia
For Misalignment Type
Angular, Axial, Parallel
Number of Discs
2 with Center Spacer
Disc Material
Stainless Steel
Torsional Stiffness
5.8 N-m/Deg
Screw Material Finish
Black Oxide
Hub Material Finish
Anodized Aluminum
Maximum Torque
2.8 N-m
Angular Misalignment
2 Degrees
Hub Material
Aluminum
Minimum Operating Temperature
-23 Degrees C
Maximum Operating Temperature
93 Degrees C
Hub Material Grade
2024
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000/-0.013 mm
Disc Material Grade
302
Zero Backlash
Yes
Number of Locking Screws
2
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Application
Precise Positioning Stepper Servo
System of Measurement
Metric
Fastener Tightening Torque
1.21 N-m
Disc Material Finish
Black Anodized
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Shaft Locking Type
Clamp On
Maximum Speed
10,000 RPM
Center Spacer Material
Aluminum
Parallel Misalignment
0.1 mm
Included Screws
(2) Hex Socket Cap Screw

Description

Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.2 mm, Bore Diameter 1 6 mm, Bore Diameter 2 5 mm, Bore Type Round, Dynamic Torque Non-Reversing 1.4 N-m, Hub Length 10.6 mm, Hub Material Aluminum, Dynamic Torque Reversing 0.7 N-m, Coupling Outside Diameter 19.1 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 14.6 mm, Length Through Bore 2 14.6 mm, Maximum Bore Diameter 6 mm, Minimum Bore Diameter 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.