Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Double Disc Clamp, Bore 6x6 mm

  • Mfr # MDCD19-6-6-A

  • Zoro # G2124245


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
6mm x 6mm
Rated Torque
25 in-lb
Max. RPM
10,000 RPM
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDCD19-6-6-A
Zoro #
G2124245
UPC #
634529083918
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
19.1 mm
Overall Length
30.2 mm
Screw Size (mm)
M2.5
Outside Dia. (mm)
19.10
Length through Bore (mm)
15.10
Length through Bore
15.1 mm
Clearance Dia. (mm)
19.1
Overall Length (mm)
30.2
Hub Dia.
19.1 mm
Screw Size
M2.5
Bore Diameter 1
6 mm
Length Through Bore 1
14.6 mm
Coupling Outside Diameter
19.1 mm
Bore Diameter 2
6 mm
Maximum Bore Diameter
6 mm
Different Bore Sizes
No
Hub Length
10.6 mm
Length Through Bore 2
14.6 mm
Minimum Bore Diameter
6 mm
Screw Thread Size
M2.5

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
25 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Style
Double Disc Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.013
Screw Type
Cap Screw
Max. Axial Misalignment (In.)
+/-0.008
Disc Type
Stainless Steel
Max. Temp. Range (F)
200
Item
Motion Control Coupling
Material
Aluminum
Max. Temp.
200 Degrees F
Torque (In.-Lbs.)
25
Max. Parallel Misalignment (In.)
0.004 in
Max. Angular Misalignment
2 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Finish
Anodized Aluminum
Dynamic Torque Reversing
0.7 N-m
Dynamic Torque Non-Reversing
1.4 N-m
Axial Motion
0.2 mm
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Disc Material
Stainless Steel
System of Measurement
Metric
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Tolerance
+0.000/-0.013 mm
Parallel Misalignment
0.1 mm
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
10,000 RPM
Hub Material Finish
Anodized Aluminum
Hub Material
Aluminum
Fastener Tightening Torque
1.21 N-m
Maximum Torque
2.8 N-m
Zero Backlash
Yes
Bore Type
Round
Torsional Stiffness
5.8 N-m/Deg
Center Spacer Material
Aluminum
Maximum Operating Temperature
93 Degrees C
Number of Locking Screws
2
Full Bearing Support Required
Yes
Disc Material Grade
302
Features
Balanced Design for Reduced Vibration, Disc Spring Sets Bend Independent of Each Other, Lightweight and has Low Inertia
Number of Discs
2 with Center Spacer
Hub Material Grade
2024
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-23 Degrees C
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Angular Misalignment
2 Degrees
Disc Material Finish
Black Anodized
Application
Precise Positioning Stepper Servo
Included Screws
(2) Hex Socket Cap Screw

Description

Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.2 mm, Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Bore Type Round, Dynamic Torque Non-Reversing 1.4 N-m, Hub Length 10.6 mm, Hub Material Aluminum, Dynamic Torque Reversing 0.7 N-m, Coupling Outside Diameter 19.1 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 14.6 mm, Length Through Bore 2 14.6 mm, Maximum Bore Diameter 6 mm, Minimum Bore Diameter 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.