Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Double Disc Clamp, Bore 8x8 mm

  • Mfr # MDCD19-8-8-A

  • Zoro # G2332224


product price: $70.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
19.1 mm
Overall Length
30.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDCD19-8-8-A
Zoro #
G2332224
UPC #
634529083956
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 8mm
Outside Dia.
19.1 mm
Overall Length
30.2 mm
Hub Dia.
19.1 mm
Length through Bore
15.1 mm
Clearance Dia. (mm)
19.1
Overall Length (mm)
30.2
Length through Bore (mm)
15.10
Screw Size
M2.5
Screw Size (mm)
M2.5
Outside Dia. (mm)
19.10
Minimum Bore Diameter
8 mm
Maximum Bore Diameter
8 mm
Coupling Outside Diameter
19.1 mm
Bore Diameter 2
8 mm
Length Through Bore 1
14.6 mm
Different Bore Sizes
No
Bore Diameter 1
8 mm
Screw Thread Size
M2.5
Hub Length
10.6 mm
Length Through Bore 2
14.6 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Anodized Aluminum
Max. Parallel Misalignment (In.)
0.004 in
Max. Angular Misalignment
2 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.013
Rated Torque
25 in-lb
Max. Temp. Range (F)
200
Disc Type
Stainless Steel
Max. RPM
10,000 RPM
Max. Axial Misalignment (In.)
+/-0.008
Style
Double Disc Clamp
Torque (In.-Lbs.)
25
Screw Type
Cap Screw
Max. Temp.
200 Degrees F
Material
Aluminum
Item - Motion Control Couplings
Motion Control Coupling
Application
Precise Positioning Stepper Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Shaft Locking Type
Clamp On
Full Bearing Support Required
Yes
Angular Misalignment
2 Degrees
Included Screws
(2) Hex Socket Cap Screw
Disc Material Grade
302
Features
Balanced Design for Reduced Vibration, Disc Spring Sets Bend Independent of Each Other, Lightweight and has Low Inertia
For Misalignment Type
Angular, Axial, Parallel
Number of Discs
2 with Center Spacer
Parallel Misalignment
0.1 mm
Fastener Tightening Torque
1.21 N-m
Zero Backlash
Yes
Torsional Stiffness
5.8 N-m/Deg
Shaft Tolerance
+0.000/-0.013 mm
Center Spacer Material
Aluminum
Disc Material
Stainless Steel
Disc Material Finish
Black Anodized
Axial Motion
0.2 mm
Maximum Torque
2.8 N-m
Hub Material Grade
2024
Number of Locking Screws
2
Bore Type
Round
Screw Material Finish
Black Oxide
Maximum Operating Temperature
93 Degrees C
Minimum Operating Temperature
-23 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
10,000 RPM
Hub Material
Aluminum
Dynamic Torque Non-Reversing
1.4 N-m
Dynamic Torque Reversing
0.7 N-m
Hub Material Finish
Anodized Aluminum

Description

Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.2 mm, Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Bore Type Round, Dynamic Torque Non-Reversing 1.4 N-m, Hub Length 10.6 mm, Hub Material Aluminum, Dynamic Torque Reversing 0.7 N-m, Coupling Outside Diameter 19.1 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 14.6 mm, Length Through Bore 2 14.6 mm, Maximum Bore Diameter 8 mm, Minimum Bore Diameter 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.