Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Clamp, 1/2in.

  • Mfr # OCC32-8-A

  • Zoro # G7819305


product price: $66.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Outside Dia.
2 in
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OCC32-8-A
Zoro #
G7819305
UPC #
634529118672
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
2 in
Hub Dia.
2"
Length through Bore (In.)
0.82 in
Clearance Dia. (In.)
2 in
Overall Length (In.)
0.82 in
Outside Dia. (In.)
2.000
Size
OCC32
Outside Dia. (mm)
50.80
Assembled Coupling Length
2.35 in
Length through Bore (mm)
20.8 mm
Clearance Dia. (mm)
50.8 mm
Screw Size (mm)
M5
Overall Length (mm)
20.8 mm
Keyway Width
1/8 in
Length through Bore
0.82 in
Screw Thread Size
M5
Coupling Size
OCC32
Keyway Depth
1/16 in
Coupling Overall Length
2.35 in
Bore Diameter
1/2 in
Outside Diameter
2 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling Hub
System of Measurement
Inch
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Max. Bore (In.)
0.5 in
Style
Oldham Clamp with Keyway
Material
Aluminum
Keyway (In.)
1/8 in
Max. RPM
4,500 RPM
Material - Hubs
Aluminum
Screw Type
Cap Screw
Standards
REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001/-0.000 in
Screw Seating Torque
9.5 N-m
Screw Material
Alloy Steel
Maximum Speed
4,500 RPM
Zero Backlash
Yes
Parallel Misalignment
0.01 in
Shaft Tolerance
+0.000/-0.013
Minimum Operating Temperature
-10 Degrees F
Hub Material Grade
2024
Shaft Locking Type
Clamp On
Number of Locking Screws
1
Compatible Center Element Manufacturer Part Number
OD32/51-AT, OD32/51-PEK
Over-Standard Parallel Misalignment
0.2 in
Hub Material Finish
Black Anodized
Included Screws
Clamp Screw
Angular Misalignment
0.5 Degrees
Weight
0.242 lb
Full Bearing Support Required
Yes
Mechanical Fuse Break
Yes
For Misalignment Type
Angular, Axial, Parallel
Features
Balanced Design
Maximum Operating Temperature
300 Degrees F
Bore Type
Round Keyed
Axial Motion
0.008 in
Screw Material Finish
Black Oxide
Hub Material
Aluminum

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.008 in, Coupling Size OCC32, Outside Diameter 2 in, Over-Standard Parallel Misalignment 0.2 in, Parallel Misalignment 0.01 in, Coupling Overall Length 2.35 in, Hub Material Aluminum, Length through Bore 0.82 in, System of Measurement Inch, Bore Diameter 1/2 in, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 1/16 in, Keyway Width 1/8 in, Screw Seating Torque 9.5 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.