Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Clamp, 12mm

  • Mfr # MOCT51-12-A

  • Zoro # G8170197


product price: $54.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
50.8 mm
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCT51-12-A
Zoro #
G8170197
UPC #
634529065730
Country of Origin
United States

Dimensions

Bore Dia.
12 mm
Outside Dia.
50.8 mm
Outside Dia. (mm)
50.8
Assembled Coupling Length
59.7 mm
Size
MOCT51
Clearance Dia. (In.)
2 in
Length through Bore (mm)
20.8 mm
Hub Dia.
50.8mm
Outside Dia. (In.)
2.000
Screw Size (mm)
M5
Length through Bore (In.)
0.82 in
Clearance Dia. (mm)
50.8 mm
Overall Length (In.)
0.82 in
Overall Length (mm)
20.8 mm
Length through Bore
20.8 mm
Coupling Size
MOCT51
Coupling Overall Length
59.7 mm
Screw Thread Size
M5
Bore Diameter
12 mm
Outside Diameter
50.8 mm

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
Max. RPM
4,500 RPM
Screw Type
Cap Screw
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Material - Hubs
Aluminum
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Material
Aluminum
Style
Oldham Clamp
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Seating Torque
9.5 N-m
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000 mm / -0.013 mm
Weight
0.25 lb
Maximum Operating Temperature
93 Degrees C
Bore Type
Round
Zero Backlash
Yes
Number of Locking Screws
1
Over-Standard Parallel Misalignment
5.08 mm
Shaft Locking Type
Clamp On
Axial Motion
0.2 mm
Hub Material Finish
Black Anodized
Maximum Speed
4,500 RPM
Included Screws
Clamp Screw
Full Bearing Support Required
Yes
Angular Misalignment
0.5 Degrees
Compatible Center Element Manufacturer Part Number
OD32/51-AT, OD32/51-PEK
Hub Material
Aluminum
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-23 Degrees C
Mechanical Fuse Break
Yes
Hub Material Grade
2024
Features
Balanced Design
Parallel Misalignment
0.25 mm

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.2 mm, Coupling Size MOCT51, Outside Diameter 50.8 mm, Over-Standard Parallel Misalignment 5.08 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 59.7 mm, Hub Material Aluminum, Length through Bore 20.8 mm, System of Measurement Metric, Bore Diameter 12 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.