Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Clamp, 15mm

  • Mfr # MOCT51-15-A

  • Zoro # G8103532


product price: $47.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
50.8 mm
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCT51-15-A
Zoro #
G8103532
UPC #
634529065754
Country of Origin
United States

Dimensions

Bore Dia.
15 mm
Outside Dia.
50.8 mm
Length through Bore (mm)
20.8 mm
Clearance Dia. (mm)
50.8 mm
Outside Dia. (mm)
50.8
Hub Dia.
50.8mm
Overall Length (In.)
0.82 in
Assembled Coupling Length
59.7 mm
Overall Length (mm)
20.8 mm
Size
MOCT51
Outside Dia. (In.)
2.000
Clearance Dia. (In.)
2 in
Length through Bore (In.)
0.82 in
Screw Size (mm)
M5
Length through Bore
20.8 mm
Outside Diameter
50.8 mm
Coupling Size
MOCT51
Screw Thread Size
M5
Bore Diameter
15 mm
Coupling Overall Length
59.7 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling Hub
System of Measurement
Metric
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
Screw Type
Cap Screw
Max. RPM
4,500 RPM
Style
Oldham Clamp
Material - Hubs
Aluminum
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Material
Aluminum
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Screw Seating Torque
9.5 N-m
Hub Material Finish
Black Anodized
Mechanical Fuse Break
Yes
Features
Balanced Design
Maximum Speed
4,500 RPM
Shaft Locking Type
Clamp On
Full Bearing Support Required
Yes
Hub Material Grade
2024
Angular Misalignment
0.5 Degrees
Weight
0.243 lb
Over-Standard Parallel Misalignment
5.08 mm
Minimum Operating Temperature
-23 Degrees C
Number of Locking Screws
1
Shaft Tolerance
+0.000 mm / -0.013 mm
Parallel Misalignment
0.25 mm
Compatible Center Element Manufacturer Part Number
OD32/51-AT, OD32/51-PEK
Included Screws
Clamp Screw
Axial Motion
0.2 mm
Screw Material Finish
Black Oxide
Hub Material
Aluminum
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Maximum Operating Temperature
93 Degrees C
Zero Backlash
Yes

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.2 mm, Coupling Size MOCT51, Outside Diameter 50.8 mm, Over-Standard Parallel Misalignment 5.08 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 59.7 mm, Hub Material Aluminum, Length through Bore 20.8 mm, System of Measurement Metric, Bore Diameter 15 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.