Zoro Homepage

Coupling Hub, Oldham Clamp, 15mm

  • Mfr # MOCT57-15-A

  • Zoro # G7906333


product price: $66.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
57.2 mm
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCT57-15-A
Zoro #
G7906333
UPC #
634529065822
Country of Origin
United States

Dimensions

Bore Dia.
15 mm
Outside Dia.
57.2 mm
Length through Bore (mm)
28.7 mm
Assembled Coupling Length
78.7 mm
Overall Length (In.)
1.13 in
Clearance Dia. (mm)
57.2 mm
Hub Dia.
57.2mm
Length through Bore (In.)
1.13 in
Overall Length (mm)
28.7 mm
Screw Size (mm)
M6
Size
MOCT57
Outside Dia. (mm)
57.2
Clearance Dia. (In.)
2.25 in
Outside Dia. (In.)
2.250
Length through Bore
28.7 mm
Coupling Size
MOCT51
Bore Diameter
15 mm
Coupling Overall Length
78.7 mm
Outside Diameter
57.2 mm
Screw Thread Size
M6

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling Hub
System of Measurement
Metric
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
Material
Aluminum
Material - Hubs
Aluminum
Max. RPM
4,500 RPM
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Style
Oldham Clamp
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Screw Type
Cap Screw
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Seating Torque
16 N-m
Shaft Tolerance
+0.000 mm / -0.013 mm
Shaft Locking Type
Clamp On
Maximum Speed
4,500 RPM
Parallel Misalignment
0.25 mm
Mechanical Fuse Break
Yes
Maximum Operating Temperature
93 Degrees C
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Features
Balanced Design
For Misalignment Type
Angular, Axial, Parallel
Hub Material
Aluminum
Bore Type
Round
Hub Material Grade
2024
Hub Material Finish
Black Anodized
Axial Motion
0.2 mm
Number of Locking Screws
1
Compatible Center Element Manufacturer Part Number
OD36/57-AT, OD36/57-PEK
Minimum Operating Temperature
-23 Degrees C
Over-Standard Parallel Misalignment
5.72 mm
Angular Misalignment
0.5 Degrees
Included Screws
Clamp Screw
Full Bearing Support Required
Yes
Weight
0.43 lb

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.2 mm, Coupling Size MOCT51, Outside Diameter 57.2 mm, Over-Standard Parallel Misalignment 5.72 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 78.7 mm, Hub Material Aluminum, Length through Bore 28.7 mm, System of Measurement Metric, Bore Diameter 15 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.