Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Clamp, 16mm

  • Mfr # MOCT51-16-A

  • Zoro # G8253454


product price: $56.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
50.8 mm
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCT51-16-A
Zoro #
G8253454
UPC #
634529065761
Country of Origin
United States

Dimensions

Bore Dia.
16 mm
Outside Dia.
50.8 mm
Length through Bore (In.)
0.82 in
Screw Size (mm)
M5
Outside Dia. (In.)
2.000
Overall Length (In.)
0.82 in
Overall Length (mm)
20.8 mm
Assembled Coupling Length
59.7 mm
Clearance Dia. (In.)
2 in
Size
MOCT51
Outside Dia. (mm)
50.8
Length through Bore (mm)
20.8 mm
Hub Dia.
50.8mm
Clearance Dia. (mm)
50.8 mm
Length through Bore
20.8 mm
Bore Diameter
16 mm
Coupling Overall Length
59.7 mm
Outside Diameter
50.8 mm
Screw Thread Size
M5
Coupling Size
MOCT51

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Style
Oldham Clamp
Material - Hubs
Aluminum
Material
Aluminum
Max. RPM
4,500 RPM
Screw Type
Cap Screw
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
9.5 N-m
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Axial Motion
0.2 mm
For Misalignment Type
Angular, Axial, Parallel
Mechanical Fuse Break
Yes
Included Screws
Clamp Screw
Features
Balanced Design
Number of Locking Screws
1
Compatible Center Element Manufacturer Part Number
OD32/51-AT, OD32/51-PEK
Maximum Operating Temperature
93 Degrees C
Hub Material
Aluminum
Hub Material Grade
2024
Over-Standard Parallel Misalignment
5.08 mm
Full Bearing Support Required
Yes
Minimum Operating Temperature
-23 Degrees C
Angular Misalignment
0.5 Degrees
Shaft Tolerance
+0.000 mm / -0.013 mm
Bore Type
Round
Maximum Speed
4,500 RPM
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Parallel Misalignment
0.25 mm
Hub Material Finish
Black Anodized
Zero Backlash
Yes
Weight
0.24 lb

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.2 mm, Coupling Size MOCT51, Outside Diameter 50.8 mm, Over-Standard Parallel Misalignment 5.08 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 59.7 mm, Hub Material Aluminum, Length through Bore 20.8 mm, System of Measurement Metric, Bore Diameter 16 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.