Zoro Homepage

Coupling Hub, Oldham Clamp, 17mm

  • Mfr # MOCC57-17-A

  • Zoro # G8220091


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
17 mm
Outside Dia.
57.2 mm
With Keyway / Without Keyway
With Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCC57-17-A
Zoro #
G8220091
UPC #
634529129289
Country of Origin
United States

Dimensions

Bore Dia.
17 mm
Outside Dia.
57.2 mm
Clearance Dia. (mm)
57.2 mm
Length through Bore (mm)
28.7 mm
Length through Bore (In.)
1.13 in
Clearance Dia. (In.)
2.25 in
Assembled Coupling Length
78.7 mm
Overall Length (mm)
28.7 mm
Screw Size (mm)
M6
Size
MOCC57
Overall Length (In.)
1.13 in
Keyway Width
5 mm
Length through Bore
28.7 mm
Outside Diameter
57.2 mm
Bore Diameter
17 mm
Coupling Overall Length
78.7 mm
Screw Thread Size
M6
Coupling Size
MOCC57
Keyway Depth
2.4 mm

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
Material - Hubs
Aluminum
Screw Type
Cap Screw
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Max. RPM
4,500 RPM
Keyway (mm)
5 mm
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Standards
REACH Compliant, RoHS3 Compliant
Screw Seating Torque
16 N-m
Screw Material
Alloy Steel
Bore Tolerance
+0.03/-0.00 mm
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
Axial Motion
0.2 mm
Weight
0.41 lb
Maximum Speed
4,500 RPM
Hub Material Grade
2024
Features
Balanced Design
Angular Misalignment
0.5 Degrees
Parallel Misalignment
0.25 mm
Minimum Operating Temperature
-10 Degrees F
Screw Material Finish
Black Oxide
Bore Type
Round Keyed
Hub Material
Aluminum
Compatible Center Element Manufacturer Part Number
OD36/57-AT, OD36/57-PEK
Shaft Locking Type
Clamp On
Number of Locking Screws
1
Shaft Tolerance
+0.000/-0.013
Included Screws
Clamp Screw
Maximum Operating Temperature
300 Degrees F
Mechanical Fuse Break
Yes
Hub Material Finish
Black Anodized
Over-Standard Parallel Misalignment
5.72 mm

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.2 mm, Coupling Size MOCC57, Outside Diameter 57.2 mm, Over-Standard Parallel Misalignment 5.72 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 78.7 mm, Hub Material Aluminum, Length through Bore 28.7 mm, System of Measurement Metric, Bore Diameter 17 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 2.4 mm, Keyway Width 5 mm, Screw Seating Torque 16 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.