Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Clamp, 17mm

  • Mfr # MOCT41-17-A

  • Zoro # G8169847


product price: $39.89
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
17 mm
Outside Dia.
41.3 mm
With Keyway / Without Keyway
Without Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCT41-17-A
Zoro #
G8169847
UPC #
634529125083
Country of Origin
United States

Dimensions

Bore Dia.
17 mm
Outside Dia.
41.3 mm
Overall Length (mm)
18 mm
Overall Length (In.)
0.71 in
Length through Bore (mm)
18 mm
Clearance Dia. (In.)
1.625 in
Clearance Dia. (mm)
41.3 mm
Length through Bore (In.)
0.71 in
Size
MOCT41
Screw Size (mm)
M4
Assembled Coupling Length
50.8 mm
Length through Bore
18 mm
Outside Diameter
41.3 mm
Coupling Size
MOCT41
Screw Thread Size
M4
Coupling Overall Length
50.8 mm
Bore Diameter
17 mm

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Screw Type
Cap Screw
Max. RPM
4,500 RPM
Material - Hubs
Aluminum
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Seating Torque
4.6 N-m
Screw Material
Alloy Steel
Full Bearing Support Required
Yes
Hub Material Grade
2024
Shaft Locking Type
Clamp On
Mechanical Fuse Break
Yes
Maximum Operating Temperature
93 Degrees C
Parallel Misalignment
0.25 mm
Screw Material Finish
Black Oxide
Over-Standard Parallel Misalignment
4.13 mm
Number of Locking Screws
1
Included Screws
Clamp Screw
Hub Material Finish
Black Anodized
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
0.5 Degrees
Weight
0.128 lb
Features
Balanced Design
Maximum Speed
4,500 RPM
Minimum Operating Temperature
-23 Degrees C
Hub Material
Aluminum
Axial Motion
0.15 mm
Compatible Center Element Manufacturer Part Number
OD26/41-AT, OD26/41-NL, OD26/41-PEK
Shaft Tolerance
+0.000 mm / -0.013 mm
Zero Backlash
Yes

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOCT41, Outside Diameter 41.3 mm, Over-Standard Parallel Misalignment 4.13 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 50.8 mm, Hub Material Aluminum, Length through Bore 18 mm, System of Measurement Metric, Bore Diameter 17 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.