Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Clamp, 19mm

  • Mfr # MOCC57-19-A

  • Zoro # G8058504


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
19 mm
Outside Dia.
57.2 mm
With Keyway / Without Keyway
With Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCC57-19-A
Zoro #
G8058504
UPC #
634529125908
Country of Origin
United States

Dimensions

Bore Dia.
19 mm
Outside Dia.
57.2 mm
Clearance Dia. (In.)
2.25 in
Length through Bore (mm)
28.7 mm
Hub Dia.
57.2mm
Screw Size (mm)
M6
Clearance Dia. (mm)
57.2 mm
Assembled Coupling Length
78.7 mm
Size
MOCC57
Outside Dia. (mm)
57.2
Length through Bore (In.)
1.13 in
Overall Length (In.)
1.13 in
Outside Dia. (In.)
2.250
Overall Length (mm)
28.7 mm
Keyway Width
6 mm
Length through Bore
28.7 mm
Keyway Depth
2.9 mm
Screw Thread Size
M6
Outside Diameter
57.2 mm
Coupling Size
MOCC57
Coupling Overall Length
78.7 mm
Bore Diameter
19 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling Hub
System of Measurement
Metric
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
Material
Aluminum
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Keyway (mm)
6 mm
Material - Hubs
Aluminum
Screw Type
Cap Screw
Max. RPM
4,500 RPM
Style
Oldham Clamp with Keyway
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Standards
REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Screw Seating Torque
16 N-m
Bore Tolerance
+0.03/-0.00 mm
Included Screws
Clamp Screw
Full Bearing Support Required
Yes
Maximum Speed
4,500 RPM
Compatible Center Element Manufacturer Part Number
OD36/57-AT, OD36/57-PEK
Zero Backlash
Yes
Hub Material Finish
Black Anodized
Over-Standard Parallel Misalignment
5.72 mm
Screw Material Finish
Black Oxide
Parallel Misalignment
0.25 mm
Shaft Locking Type
Clamp On
Features
Balanced Design
Maximum Operating Temperature
300 Degrees F
Axial Motion
0.2 mm
For Misalignment Type
Angular, Axial, Parallel
Hub Material
Aluminum
Number of Locking Screws
1
Weight
0.4 lb
Mechanical Fuse Break
Yes
Bore Type
Round Keyed
Angular Misalignment
0.5 Degrees
Minimum Operating Temperature
-10 Degrees F
Shaft Tolerance
+0.000/-0.013
Hub Material Grade
2024

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.2 mm, Coupling Size MOCC57, Outside Diameter 57.2 mm, Over-Standard Parallel Misalignment 5.72 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 78.7 mm, Hub Material Aluminum, Length through Bore 28.7 mm, System of Measurement Metric, Bore Diameter 19 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 2.9 mm, Keyway Width 6 mm, Screw Seating Torque 16 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.