Zoro Homepage

Coupling Hub, Oldham Clamp, 19mm

  • Mfr # MOCT51-19-A

  • Zoro # G7992257


product price: $68.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
50.8 mm
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCT51-19-A
Zoro #
G7992257
UPC #
634529065778
Country of Origin
United States

Dimensions

Bore Dia.
19 mm
Outside Dia.
50.8 mm
Length through Bore (mm)
20.8 mm
Clearance Dia. (mm)
50.8 mm
Outside Dia. (In.)
2.000
Overall Length (mm)
20.8 mm
Overall Length (In.)
0.82 in
Length through Bore (In.)
0.82 in
Hub Dia.
50.8mm
Size
MOCT51
Clearance Dia. (In.)
2 in
Assembled Coupling Length
59.7 mm
Screw Size (mm)
M5
Outside Dia. (mm)
50.8
Length through Bore
20.8 mm
Outside Diameter
50.8 mm
Coupling Size
MOCT51
Bore Diameter
19 mm
Coupling Overall Length
59.7 mm
Screw Thread Size
M5

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
Material
Aluminum
Material - Hubs
Aluminum
Style
Oldham Clamp
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Max. RPM
4,500 RPM
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Screw Type
Cap Screw
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
9.5 N-m
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Axial Motion
0.2 mm
Compatible Center Element Manufacturer Part Number
OD32/51-AT, OD32/51-PEK
Features
Balanced Design
Over-Standard Parallel Misalignment
5.08 mm
Hub Material Finish
Black Anodized
Hub Material Grade
2024
Number of Locking Screws
1
For Misalignment Type
Angular, Axial, Parallel
Maximum Operating Temperature
93 Degrees C
Full Bearing Support Required
Yes
Bore Type
Round
Hub Material
Aluminum
Shaft Locking Type
Clamp On
Maximum Speed
4,500 RPM
Minimum Operating Temperature
-23 Degrees C
Weight
0.23 lb
Angular Misalignment
0.5 Degrees
Shaft Tolerance
+0.000 mm / -0.013 mm
Parallel Misalignment
0.25 mm
Included Screws
Clamp Screw
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Mechanical Fuse Break
Yes

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.2 mm, Coupling Size MOCT51, Outside Diameter 50.8 mm, Over-Standard Parallel Misalignment 5.08 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 59.7 mm, Hub Material Aluminum, Length through Bore 20.8 mm, System of Measurement Metric, Bore Diameter 19 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.