Zoro Homepage

Coupling Hub, Oldham Clamp, 19mm

  • Mfr # MOCT57-19-A

  • Zoro # G8298087


product price: $62.39
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
57.2 mm
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCT57-19-A
Zoro #
G8298087
UPC #
634529065846
Country of Origin
United States

Dimensions

Bore Dia.
19 mm
Outside Dia.
57.2 mm
Assembled Coupling Length
78.7 mm
Length through Bore (In.)
1.13 in
Length through Bore (mm)
28.7 mm
Clearance Dia. (In.)
2.25 in
Size
MOCT57
Hub Dia.
57.2mm
Overall Length (mm)
28.7 mm
Clearance Dia. (mm)
57.2 mm
Outside Dia. (In.)
2.250
Outside Dia. (mm)
57.2
Overall Length (In.)
1.13 in
Screw Size (mm)
M6
Length through Bore
28.7 mm
Coupling Size
MOCT51
Bore Diameter
19 mm
Screw Thread Size
M6
Coupling Overall Length
78.7 mm
Outside Diameter
57.2 mm

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
Material - Hubs
Aluminum
Screw Type
Cap Screw
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Max. RPM
4,500 RPM
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Style
Oldham Clamp
Material
Aluminum
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Screw Seating Torque
16 N-m
Hub Material
Aluminum
Screw Material Finish
Black Oxide
Mechanical Fuse Break
Yes
Maximum Speed
4,500 RPM
Over-Standard Parallel Misalignment
5.72 mm
Number of Locking Screws
1
Parallel Misalignment
0.25 mm
Compatible Center Element Manufacturer Part Number
OD36/57-AT, OD36/57-PEK
Shaft Locking Type
Clamp On
Hub Material Finish
Black Anodized
Minimum Operating Temperature
-23 Degrees C
Features
Balanced Design
Included Screws
Clamp Screw
Zero Backlash
Yes
Angular Misalignment
0.5 Degrees
Shaft Tolerance
+0.000 mm / -0.013 mm
Axial Motion
0.2 mm
Full Bearing Support Required
Yes
Maximum Operating Temperature
93 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Hub Material Grade
2024
Weight
0.413 lb
Bore Type
Round

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.2 mm, Coupling Size MOCT51, Outside Diameter 57.2 mm, Over-Standard Parallel Misalignment 5.72 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 78.7 mm, Hub Material Aluminum, Length through Bore 28.7 mm, System of Measurement Metric, Bore Diameter 19 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.