Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Clamp, 1in.

  • Mfr # OCC32-16-A

  • Zoro # G7845232


product price: $66.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Outside Dia.
2 in
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OCC32-16-A
Zoro #
G7845232
UPC #
634529118665
Country of Origin
United States

Dimensions

Bore Dia.
1 in
Outside Dia.
2 in
Overall Length (mm)
20.8 mm
Overall Length (In.)
0.82 in
Size
OCC32
Screw Size (mm)
M5
Clearance Dia. (mm)
50.8 mm
Clearance Dia. (In.)
2 in
Hub Dia.
2"
Length through Bore (In.)
0.82 in
Outside Dia. (In.)
2.000
Assembled Coupling Length
2.35 in
Length through Bore (mm)
20.8 mm
Outside Dia. (mm)
50.80
Keyway Width
3/16 in
Length through Bore
0.82 in
Keyway Depth
3/32 in
Coupling Size
OCC32
Screw Thread Size
M5
Outside Diameter
2 in
Bore Diameter
5/8 in
Coupling Overall Length
2.35 in

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Max. Bore (In.)
1 in
Keyway (In.)
1/4 in
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Screw Type
Cap Screw
Style
Oldham Clamp with Keyway
Material - Hubs
Aluminum
Material
Aluminum
Max. RPM
4,500 RPM
Standards
REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001/-0.000 in
Screw Seating Torque
9.5 N-m
Screw Material
Alloy Steel
Maximum Operating Temperature
300 Degrees F
Axial Motion
0.008 in
Number of Locking Screws
1
Hub Material Finish
Black Anodized
Included Screws
Clamp Screw
Features
Balanced Design
Weight
0.194 lb
Mechanical Fuse Break
Yes
Zero Backlash
Yes
Over-Standard Parallel Misalignment
0.2 in
Shaft Tolerance
+0.000/-0.013
Shaft Locking Type
Clamp On
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
Bore Type
Round Keyed
Parallel Misalignment
0.01 in
Hub Material
Aluminum
Compatible Center Element Manufacturer Part Number
OD32/51-AT, OD32/51-PEK
Angular Misalignment
0.5 Degrees
Maximum Speed
4,500 RPM
Hub Material Grade
2024
Minimum Operating Temperature
-10 Degrees F

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.008 in, Coupling Size OCC32, Outside Diameter 2 in, Over-Standard Parallel Misalignment 0.2 in, Parallel Misalignment 0.01 in, Coupling Overall Length 2.35 in, Hub Material Aluminum, Length through Bore 0.82 in, System of Measurement Inch, Bore Diameter 5/8 in, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 3/32 in, Keyway Width 3/16 in, Screw Seating Torque 9.5 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.