Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Clamp, 25mm

  • Mfr # MOCT51-25-A

  • Zoro # G8005681


product price: $56.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
50.8 mm
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCT51-25-A
Zoro #
G8005681
UPC #
634529065808
Country of Origin
United States

Dimensions

Bore Dia.
25 mm
Outside Dia.
50.8 mm
Hub Dia.
50.8mm
Length through Bore (In.)
0.82 in
Screw Size (mm)
M5
Overall Length (mm)
20.8 mm
Size
MOCT51
Clearance Dia. (mm)
50.8 mm
Clearance Dia. (In.)
2 in
Outside Dia. (In.)
2.000
Outside Dia. (mm)
50.8
Length through Bore (mm)
20.8 mm
Assembled Coupling Length
59.7 mm
Overall Length (In.)
0.82 in
Length through Bore
20.8 mm
Bore Diameter
25 mm
Screw Thread Size
M5
Coupling Size
MOCT51
Coupling Overall Length
59.7 mm
Outside Diameter
50.8 mm

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Max. RPM
4,500 RPM
Material
Aluminum
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Screw Type
Cap Screw
Material - Hubs
Aluminum
Style
Oldham Clamp
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Screw Seating Torque
9.5 N-m
Bore Tolerance
+0.03 mm / -0.00 mm
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Weight
0.205 lb
Minimum Operating Temperature
-23 Degrees C
Maximum Speed
4,500 RPM
Features
Balanced Design
Axial Motion
0.2 mm
Maximum Operating Temperature
93 Degrees C
Over-Standard Parallel Misalignment
5.08 mm
Zero Backlash
Yes
Compatible Center Element Manufacturer Part Number
OD32/51-AT, OD32/51-PEK
Angular Misalignment
0.5 Degrees
Number of Locking Screws
1
Mechanical Fuse Break
Yes
Hub Material
Aluminum
Shaft Tolerance
+0.000 mm / -0.013 mm
Hub Material Finish
Black Anodized
Shaft Locking Type
Clamp On
Bore Type
Round
Hub Material Grade
2024
Parallel Misalignment
0.25 mm
Screw Material Finish
Black Oxide
Included Screws
Clamp Screw

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.2 mm, Coupling Size MOCT51, Outside Diameter 50.8 mm, Over-Standard Parallel Misalignment 5.08 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 59.7 mm, Hub Material Aluminum, Length through Bore 20.8 mm, System of Measurement Metric, Bore Diameter 25 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.