Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Clamp, 5/8in.

  • Mfr # OCC32-10-A

  • Zoro # G7875375


product price: $67.89
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
5/8 in
Outside Dia.
2 in
With Keyway / Without Keyway
With Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCC32-10-A
Zoro #
G7875375
UPC #
634529118634
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Outside Dia.
2 in
Clearance Dia. (mm)
50.8 mm
Length through Bore (mm)
20.8 mm
Overall Length (In.)
0.82 in
Screw Size (mm)
M5
Assembled Coupling Length
2.35 in
Size
OCC32
Clearance Dia. (In.)
2 in
Overall Length (mm)
20.8 mm
Length through Bore (In.)
0.82 in
Keyway Width
3/16 in
Length through Bore
0.82 in
Screw Thread Size
M5
Outside Diameter
2 in
Bore Diameter
5/8 in
Keyway Depth
3/32 in
Coupling Overall Length
2.35 in
Coupling Size
OCC32

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
Material - Hubs
Aluminum
Max. Bore (In.)
0.625 in
Max. RPM
4,500 RPM
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Screw Type
Cap Screw
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Keyway (In.)
3/16 in
Standards
REACH Compliant, RoHS3 Compliant
Screw Seating Torque
9.5 N-m
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Compatible Center Element Manufacturer Part Number
OD32/51-AT, OD32/51-PEK
Parallel Misalignment
0.01 in
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
4,500 RPM
Shaft Locking Type
Clamp On
Included Screws
Clamp Screw
Hub Material
Aluminum
Shaft Tolerance
+0.000/-0.013
Number of Locking Screws
1
Hub Material Finish
Black Anodized
Axial Motion
0.008 in
Bore Type
Round Keyed
Zero Backlash
Yes
Features
Balanced Design
Over-Standard Parallel Misalignment
0.2 in
Hub Material Grade
2024
Mechanical Fuse Break
Yes
Angular Misalignment
0.5 Degrees
Maximum Operating Temperature
300 Degrees F
Full Bearing Support Required
Yes
Minimum Operating Temperature
-10 Degrees F
Weight
0.233 lb

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.008 in, Coupling Size OCC32, Outside Diameter 2 in, Over-Standard Parallel Misalignment 0.2 in, Parallel Misalignment 0.01 in, Coupling Overall Length 2.35 in, Hub Material Aluminum, Length through Bore 0.82 in, System of Measurement Inch, Bore Diameter 5/8 in, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 3/32 in, Keyway Width 3/16 in, Screw Seating Torque 9.5 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.