Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Clamp, 5/8in.

  • Mfr # OCT32-10-A

  • Zoro # G7836193


product price: $64.79
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Outside Dia.
2 in
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCT32-10-A
Zoro #
G7836193
UPC #
634529066614
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Outside Dia.
2 in
Length through Bore (mm)
20.8 mm
Length through Bore (In.)
0.82 in
Overall Length (mm)
20.8 mm
Clearance Dia. (mm)
50.8 mm
Overall Length (In.)
0.82 in
Assembled Coupling Length
2.35 in
Size
OCT32
Screw Size (mm)
M5
Clearance Dia. (In.)
2 in
Length through Bore
0.82 in
Bore Diameter
5/8 in
Coupling Overall Length
2.35 in
Coupling Size
OCT32
Screw Thread Size
M5
Outside Diameter
2 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling Hub
System of Measurement
Inch
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
Screw Type
Cap Screw
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Material - Hubs
Aluminum
Max. Bore (In.)
0.625 in
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Max. RPM
4,500 RPM
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001 in / -0.000 in
Screw Material
Alloy Steel
Screw Seating Torque
84.1 in-lb
Angular Misalignment
0.5 Degrees
Shaft Locking Type
Clamp On
Features
Balanced Design
Hub Material Grade
2024
Maximum Operating Temperature
200 Degrees F
Over-Standard Parallel Misalignment
0.2 in
Screw Material Finish
Black Oxide
Maximum Speed
4,500 RPM
Included Screws
Clamp Screw
Bore Type
Round
Mechanical Fuse Break
Yes
Zero Backlash
Yes
Hub Material
Aluminum
Shaft Tolerance
+0.000 mm / -0.013 mm
Axial Motion
0.008 in
Number of Locking Screws
1
Hub Material Finish
Black Anodized
Parallel Misalignment
0.01 in
For Misalignment Type
Angular, Axial, Parallel
Weight
0.24 lb
Compatible Center Element Manufacturer Part Number
OD32/51-AT, OD32/51-PEK
Minimum Operating Temperature
-10 Degrees F
Full Bearing Support Required
Yes

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.008 in, Coupling Size OCT32, Outside Diameter 2 in, Over-Standard Parallel Misalignment 0.2 in, Parallel Misalignment 0.01 in, Coupling Overall Length 2.35 in, Hub Material Aluminum, Length through Bore 0.82 in, System of Measurement Inch, Bore Diameter 5/8 in, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.