Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Clamp, 7/8in.

  • Mfr # OCC32-14-A

  • Zoro # G8224781


product price: $66.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Outside Dia.
2 in
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCC32-14-A
Zoro #
G8224781
UPC #
634529118658
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Outside Dia.
2 in
Length through Bore (In.)
0.82 in
Overall Length (mm)
20.8 mm
Outside Dia. (In.)
2.000
Screw Size (mm)
M5
Clearance Dia. (mm)
50.8 mm
Outside Dia. (mm)
50.80
Size
OCC32
Overall Length (In.)
0.82 in
Clearance Dia. (In.)
2 in
Hub Dia.
2"
Assembled Coupling Length
2.35 in
Length through Bore (mm)
20.8 mm
Keyway Width
3/16 in
Length through Bore
0.82 in
Keyway Depth
3/32 in
Bore Diameter
7/8 in
Screw Thread Size
M5
Outside Diameter
2 in
Coupling Size
OCC32
Coupling Overall Length
2.35 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling Hub
System of Measurement
Inch
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Material - Hubs
Aluminum
Max. Bore (In.)
0.875 in
Material
Aluminum
Style
Oldham Clamp with Keyway
Screw Type
Cap Screw
Max. RPM
4,500 RPM
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Keyway (In.)
3/16 in
Standards
REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001/-0.000 in
Screw Seating Torque
9.5 N-m
Screw Material
Alloy Steel
Axial Motion
0.008 in
Parallel Misalignment
0.01 in
Hub Material Grade
2024
Minimum Operating Temperature
-10 Degrees F
Hub Material
Aluminum
Angular Misalignment
0.5 Degrees
Bore Type
Round Keyed
Screw Material Finish
Black Oxide
Features
Balanced Design
Full Bearing Support Required
Yes
Maximum Speed
4,500 RPM
Shaft Tolerance
+0.000/-0.013
Shaft Locking Type
Clamp On
Over-Standard Parallel Misalignment
0.2 in
For Misalignment Type
Angular, Axial, Parallel
Weight
0.21 lb
Mechanical Fuse Break
Yes
Compatible Center Element Manufacturer Part Number
OD32/51-AT, OD32/51-PEK
Hub Material Finish
Black Anodized
Zero Backlash
Yes
Number of Locking Screws
1
Maximum Operating Temperature
300 Degrees F
Included Screws
Clamp Screw

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.008 in, Coupling Size OCC32, Outside Diameter 2 in, Over-Standard Parallel Misalignment 0.2 in, Parallel Misalignment 0.01 in, Coupling Overall Length 2.35 in, Hub Material Aluminum, Length through Bore 0.82 in, System of Measurement Inch, Bore Diameter 7/8 in, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 3/32 in, Keyway Width 3/16 in, Screw Seating Torque 9.5 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.