Zoro Homepage

Coupling Hub, Oldham Set, 10mm

  • Mfr # MOSC25-10-A

  • Zoro # G8131426


product price: $24.15
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10 mm
Outside Dia.
25.4 mm
With Keyway / Without Keyway
With Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOSC25-10-A
Zoro #
G8131426
UPC #
634529116791
Country of Origin
United States

Dimensions

Bore Dia.
10 mm
Outside Dia.
25.4 mm
Clearance Dia. (In.)
1 in
Length through Bore (In.)
0.467 in
Overall Length (mm)
9.9 mm
Length through Bore (mm)
11.9 mm
Clearance Dia. (mm)
25.4 mm
Overall Length (In.)
0.39 in
Assembled Coupling Length
28.6 mm
Screw Size (mm)
M4
Size
MOSC25
Keyway Width
3 mm
Length through Bore
9.9 mm
Bore Diameter
10 mm
Screw Thread Size
M4
Coupling Overall Length
28.6 mm
Coupling Size
MOSC25
Keyway Depth
1.5 mm
Outside Diameter
25.4 mm

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOSC25, Outside Diameter 25.4 mm, Over-Standard Parallel Misalignment 2.54 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 28.6 mm, Hub Material Aluminum, Length through Bore 9.9 mm, System of Measurement Metric, Bore Diameter 10 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Set Screw, Keyway Depth 1.5 mm, Keyway Width 3 mm, Screw Seating Torque 2.2 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.