Zoro Homepage

Coupling Hub, Oldham Set, 10mm

  • Mfr # MOSC41-10-A

  • Zoro # G7905886


product price: $32.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Outside Dia.
41.3 mm
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOSC41-10-A
Zoro #
G7905886
UPC #
634529119662
Country of Origin
United States

Dimensions

Bore Dia.
10 mm
Outside Dia.
41.3 mm
Outside Dia. (In.)
1.625
Overall Length (mm)
18 mm
Assembled Coupling Length
50.8 mm
Outside Dia. (mm)
41.3
Screw Size (mm)
M5
Overall Length (In.)
0.71 in
Hub Dia.
41.3mm
Size
MOSC41
Length through Bore (mm)
18 mm
Length through Bore (In.)
0.71 in
Clearance Dia. (mm)
41.3 mm
Clearance Dia. (In.)
1.625 in
Keyway Width
3 mm
Length through Bore
18 mm
Outside Diameter
41.3 mm
Bore Diameter
10 mm
Coupling Size
MOSC41
Keyway Depth
1.5 mm
Screw Thread Size
M5
Coupling Overall Length
50.8 mm

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
Screw Type
Set Screw
Setscrew Location
2 (90 Degrees )
Max. RPM
4,500 RPM
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Material - Hubs
Aluminum
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Material
Aluminum
Style
Oldham Set with Keyway
Keyway (mm)
3 mm
Standards
REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.03/-0.00 mm
Screw Seating Torque
4 N-m
Included Screws
(2) Set Screw
Screw Material Finish
Black Oxide
Angular Misalignment
0.5 Degrees
Maximum Operating Temperature
300 Degrees F
Bore Type
Round Keyed
Maximum Speed
4,500 RPM
Hub Material Grade
2024
Full Bearing Support Required
Yes
Features
Balanced Design
Set Screw Location
90 Degrees Apart
Weight
0.151 lb
Hub Material Finish
Black Anodized
Shaft Tolerance
+0.000/-0.013
Shaft Locking Type
Set Screw
Zero Backlash
Yes
Number of Locking Screws
2
Parallel Misalignment
0.25 mm
Compatible Center Element Manufacturer Part Number
OD26/41-AT, OD26/41-NL, OD26/41-PEK
Minimum Operating Temperature
-10 Degrees F
Over-Standard Parallel Misalignment
4.13 mm
For Misalignment Type
Angular, Axial, Parallel
Mechanical Fuse Break
Yes
Hub Material
Aluminum
Axial Motion
0.15 mm

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOSC41, Outside Diameter 41.3 mm, Over-Standard Parallel Misalignment 4.13 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 50.8 mm, Hub Material Aluminum, Length through Bore 18 mm, System of Measurement Metric, Bore Diameter 10 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Set Screw, Keyway Depth 1.5 mm, Keyway Width 3 mm, Screw Seating Torque 4 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.