Zoro Homepage

Coupling Hub, Oldham Set, 1/2in.

  • Mfr # OSC26-8-A

  • Zoro # G8012907


product price: $34.69
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Outside Dia.
1.625 in
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSC26-8-A
Zoro #
G8012907
UPC #
634529118818
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
1.625 in
Clearance Dia. (In.)
1.625 in
Screw Size (mm)
M5
Overall Length (In.)
0.71 in
Size
OSC26
Length through Bore (In.)
0.71 in
Hub Dia.
1-5/8"
Outside Dia. (In.)
1.625
Assembled Coupling Length
2 in
Clearance Dia. (mm)
41.3 mm
Length through Bore (mm)
18 mm
Outside Dia. (mm)
41.30
Overall Length (mm)
18 mm
Keyway Width
1/8 in
Length through Bore
0.71 in
Screw Thread Size
M5
Coupling Size
OSC26
Keyway Depth
1/16 in
Outside Diameter
1.625 in
Bore Diameter
1/2 in
Coupling Overall Length
2 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling Hub
System of Measurement
Inch
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
Max. Bore (In.)
0.5 in
Keyway (In.)
1/8 in
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Setscrew Location
2 (90 Degrees )
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Screw Type
Set Screw
Max. RPM
4,500 RPM
Material
Aluminum
Style
Oldham Set with Keyway
Material - Hubs
Aluminum
Standards
REACH Compliant, RoHS3 Compliant
Screw Seating Torque
4 N-m
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Shaft Locking Type
Set Screw
Parallel Misalignment
0.01 in
Minimum Operating Temperature
-10 Degrees F
Full Bearing Support Required
Yes
Hub Material Finish
Black Anodized
Number of Locking Screws
2
Compatible Center Element Manufacturer Part Number
OD26/41-AT, OD26/41-NL, OD26/41-PEK
Maximum Operating Temperature
300 Degrees F
Hub Material
Aluminum
Weight
0.144 lb
Screw Material Finish
Black Oxide
Mechanical Fuse Break
Yes
Over-Standard Parallel Misalignment
0.163 in
Included Screws
(2) Set Screw
Features
Balanced Design
Set Screw Location
90 Degrees Apart
Angular Misalignment
0.5 Degrees
Bore Type
Round Keyed
For Misalignment Type
Angular, Axial, Parallel
Hub Material Grade
2024
Shaft Tolerance
+0.000/-0.013
Zero Backlash
Yes
Maximum Speed
4,500 RPM
Axial Motion
0.006 in

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.006 in, Coupling Size OSC26, Outside Diameter 1.625 in, Over-Standard Parallel Misalignment 0.163 in, Parallel Misalignment 0.01 in, Coupling Overall Length 2 in, Hub Material Aluminum, Length through Bore 0.71 in, System of Measurement Inch, Bore Diameter 1/2 in, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Set Screw, Keyway Depth 1/16 in, Keyway Width 1/8 in, Screw Seating Torque 4 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.