Zoro Homepage

Coupling Hub, Oldham Set, 12mm

  • Mfr # MOSC25-12-A

  • Zoro # G8268416


product price: $22.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Outside Dia.
25.4 mm
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOSC25-12-A
Zoro #
G8268416
UPC #
634529116807
Country of Origin
United States

Dimensions

Bore Dia.
12 mm
Outside Dia.
25.4 mm
Hub Dia.
25.4mm
Assembled Coupling Length
28.6 mm
Overall Length (In.)
0.39 in
Length through Bore (In.)
0.467 in
Clearance Dia. (In.)
1 in
Clearance Dia. (mm)
25.4 mm
Size
MOSC25
Length through Bore (mm)
11.9 mm
Overall Length (mm)
9.9 mm
Screw Size (mm)
M4
Outside Dia. (mm)
25.4
Outside Dia. (In.)
1.000
Keyway Width
4 mm
Length through Bore
9.9 mm
Keyway Depth
1.9 mm
Bore Diameter
12 mm
Coupling Overall Length
28.6 mm
Screw Thread Size
M4
Outside Diameter
25.4 mm
Coupling Size
MOSC25

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling Hub
System of Measurement
Metric
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Keyway (mm)
4 mm
Style
Oldham Set with Keyway
Max. RPM
4,500 RPM
Screw Type
Set Screw
Setscrew Location
2 (90 Degrees )
Material
Aluminum
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Material - Hubs
Aluminum
Standards
REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Screw Seating Torque
2.2 N-m
Bore Tolerance
+0.03/-0.00 mm
Maximum Operating Temperature
300 Degrees F
Mechanical Fuse Break
Yes
Weight
0.026 lb
For Misalignment Type
Angular, Axial, Parallel
Over-Standard Parallel Misalignment
2.54 mm
Number of Locking Screws
2
Shaft Tolerance
+0.000/-0.013
Set Screw Location
90 Degrees Apart
Hub Material Grade
2024
Zero Backlash
Yes
Angular Misalignment
0.5 Degrees
Shaft Locking Type
Set Screw
Screw Material Finish
Black Oxide
Bore Type
Round Keyed
Features
Balanced Design
Hub Material
Aluminum
Hub Material Finish
Black Anodized
Parallel Misalignment
0.2 mm
Axial Motion
0.1 mm
Full Bearing Support Required
Yes
Minimum Operating Temperature
-10 Degrees F
Maximum Speed
4,500 RPM
Included Screws
(2) Set Screw
Compatible Center Element Manufacturer Part Number
OD16/25-AT, OD16/25-NL, OD16/25-PEK

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOSC25, Outside Diameter 25.4 mm, Over-Standard Parallel Misalignment 2.54 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 28.6 mm, Hub Material Aluminum, Length through Bore 9.9 mm, System of Measurement Metric, Bore Diameter 12 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Set Screw, Keyway Depth 1.9 mm, Keyway Width 4 mm, Screw Seating Torque 2.2 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.